PLATFORM TRUCK, BLUE, 24X35X52 IN, POWDER COATED STEEL, 1,200 LB LOAD CAPACITY, 5 IN WHEEL, 14 GA, REMOVABLE LOOP HANDLE
PLATFORM TRUCK, BLUE, 24X35X52 IN, POWDER COATED STEEL, 1,200 LB LOAD CAPACITY, 5 IN WHEEL, 14 GA, REMOVABLE LOOP HANDLE
CANWAY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This platform truck measures 24 inch width x 35 inch height x 52 inch length, and is blue with a powder-coated finish/coating. It is made out of steel. In addition, it has a 1,200-pound load capacity, a removable loop handle.
Technical Specs
Item Platform Truck
Overall Height 35 in
Overall Width 24 in
Deck Finish/Coating Powder Coated
Deck Height 8 3/4 in
Deck Width 24 in
Frame Finish/Coating Powder Coated
Handle Height 35 in
Extended Length 52 in
Caster Wheel Dia. 5 in
Caster Wheel/Tread Material Rubber
Caster Wheel Type Phenolic
Load Capacity 1,200 lb
Overall Length 52 in
Deck Material Steel
Deck Gauge 14 ga
Deck Length 48 in
Frame Material Steel
Handle Type Removable Loop
Colour Blue
Caster/Wheel Configuration (2) Rigid Casters, (2) Swivel Casters
Caster Wheel Width 1 1/4 in
Axle-Mounted Wheel/Tread Material Rubber
Axle-Mounted Wheel Dia. 5 in
Country of Origin Canada
(subject to change)