PLATFORM TRUCK, GREEN, 18X34X29¼ IN, PLASTIC, STEEL, 250 LB CAPACITY, 4 IN WHEEL, 250 LB CAPACITY, FOLDING HANDLE
PLATFORM TRUCK, GREEN, 18X34X29¼ IN, PLASTIC, STEEL, 250 LB CAPACITY, 4 IN WHEEL, 250 LB CAPACITY, FOLDING HANDLE
VESTIL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Plastic platform truck with fold down handle is tough, high impact-resistant plastic construction is virtually maintenance free and will not rust, dent, chip, or discolour. A lip runs along the perimeter of the deck to help retain cargo. Fold down steel handle for storage.
Technical Specs
Item Platform Truck
Overall Height 34 in
Overall Width 18 in
Deck Height 6 1/2 in
Deck Width 18 in
Handle Type Folding
Includes 1/2 in Lip
Caster Wheel Dia. 4 in
Caster Wheel Type (2) Rigid, (2) Swivel
Load Capacity 250 lb
Overall Length 29 1/4 in
Deck Material Plastic
Deck Length 26 in
Frame Material Plastic, Steel
Colour Green
Extended Length 29 1/4 in
Caster Wheel Width 1 1/4 in
Country of Origin China
(subject to change)