!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLATFORM TRUCK, BLUE, 24 X 39 X 48 IN, POWDER COATED, 1,000 LB LOAD CAPACITY, 8 IN WHEEL DIA, 14 GA, REMOVABLE HANDLE

PLATFORM TRUCK, BLUE, 24 X 39 X 48 IN, POWDER COATED, 1,000 LB LOAD CAPACITY, 8 IN WHEEL DIA, 14 GA, REMOVABLE HANDLE

KLETON

PLATFORM TRUCK, BLUE, 24 X 39 X 48 IN, POWDER COATED, 1,000 LB LOAD CAPACITY, 8 IN WHEEL DIA, 14 GA, REMOVABLE HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLATFORM TRUCK, BLUE, 24 X 39 X 48 IN, POWDER COATED, 1,000 LB LOAD CAPACITY, 8 IN WHEEL DIA, 14 GA, REMOVABLE HANDLE

PLATFORM TRUCK, BLUE, 24 X 39 X 48 IN, POWDER COATED, 1,000 LB LOAD CAPACITY, 8 IN WHEEL DIA, 14 GA, REMOVABLE HANDLE

KLETON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $503.03 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SCNMB242
  • Mfr. Model # MB242
  • UNSPSC # 24101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 82.208 lbs

Product Details

This platform truck measures 24 inch width x 39 inch height x 48 inch length, and is blue with a powder-coated finish/coating. In addition, it has a 1,000-pound load capacity, a removable handle. It also features removable 1 1/4 inch chrome handle can be inserted inch either end.

Technical Specs

  • ItemPlatform Truck
  • Overall Height39"
  • Overall Width24"
  • Deck Finish/CoatingPowder Coated
  • Deck Height11"
  • Deck Width24"
  • Frame MaterialSteel
  • Handle TypeRemovable
  • Handle Height39"
  • Side Panel TypeNo Side Panels Included
  • ColourBlue
  • Caster/Wheel Mounting LocationStandard
  • Caster Wheel/Tread MaterialPneumatic
  • Axle-Mounted Wheel Dia.8"
  • Caster Brake Type(2) Fixed, (2) Swivelling
  • Deck ConstructionSolid
  • Load Capacity 1,000 lb
  • Overall Length 48"
  • Deck Material Steel
  • Deck Gauge 14 ga.
  • Deck Length 48"
  • Deck Surface Smooth
  • Frame Finish/Coating Powder Coated
  • Handle Pocket Location Dual Ends
  • Lip Style Lip Down
  • Number of Platforms 1
  • Caster/Wheel Configuration (2) Rigid: (2) Swivel
  • Caster Wheel Dia. 8"
  • Caster Wheel Type Pneumatic
  • Features Removable 1-1/4" Chrome Handle Can be Inserted in Either End
  • Caster Mounting Type Corner Standard
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list