Product ITEM is unavailable. See products from the same category below.
Extension Ladders
Extension ladders increase their height and provide access to high levels or hard-to-reach areas. These ladders lean against surfaces and structures and consist of two sections that slide apart to extend the ladder's length and lock it in place. Roofers, maintenance workers, painters, and other tradespeople commonly use extension ladders to access different levels for their work.
This extra heavy-duty series 6900 Type 1A fibreglass extension ladder measures 24 feet x 17 1/8 inches with a capacity of 300 pounds. Featuring yellow non-conductive through rail rung design, this ladder has slip-resistant serrated D-rungs. It has a 21-foot extension and is CSA approved Grade 1.
This extra heavy-duty series 6900 Type 1A fibreglass extension ladder measures 24 feet x 17 1/8 inches with a capacity of 300 pounds. Featuring yellow non-conductive through rail rung design, this ladder has slip-resistant serrated D-rungs. It has a 21-foot extension and is CSA approved Grade 1.
This extra heavy-duty series 6900 Type 1A fibreglass extension ladder measures 16 feet x 20 1/8 inches with a capacity of 300 pounds. Featuring yellow non-conductive through rail rung design, this ladder has slip-resistant serrated D-rungs. It has a 17-foot extension and is CSA approved Grade 1.
This extra heavy-duty series 6900 Type 1A fibreglass extension ladder measures 16 feet x 20 1/8 inches with a capacity of 300 pounds. Featuring yellow non-conductive through rail rung design, this ladder has slip-resistant serrated D-rungs. It has a 17-foot extension and is CSA approved Grade 1.
This extra heavy-duty series 6900 Type 1A fibreglass extension ladder measures 16 feet x 17 1/8 inches with a capacity of 300 pounds. Featuring yellow non-conductive through rail rung design, this ladder has slip-resistant serrated D-rungs. It has a 13-foot extension and is CSA approved Grade 1.
This extra heavy-duty series 6900 Type 1A fibreglass extension ladder measures 16 feet x 17 1/8 inches with a capacity of 300 pounds. Featuring yellow non-conductive through rail rung design, this ladder has slip-resistant serrated D-rungs. It has a 13-foot extension and is CSA approved Grade 1.
This fibreglass extension ladder measures 28 feet x 17 1/2 inches, has a 28-foot extension, and a load capacity of 375 pounds. With sure-set swivel feet, this D-rung ladder has 12-inch step spacing and includes cable hook, claw, and V-bar.
This fibreglass extension ladder measures 28 feet x 17 1/2 inches, has a 28-foot extension, and a load capacity of 375 pounds. With sure-set swivel feet, this D-rung ladder has 12-inch step spacing and includes cable hook, claw, and V-bar.
This extra heavy-duty Type 1A aluminum extension ladder measures 28 feet x 17 3/4 inches with a capacity of 300 pounds. Featuring mar-resistant rail end caps and swivel safety shoes, this D-rung ladder is CSA approved Grade 1 and includes rope and pulley. This ladder has a 25-foot extension, 3 1/16 x 1 1/4 inch-rails, and yellow high-impact rung locks.
This extra heavy-duty Type 1A aluminum extension ladder measures 28 feet x 17 3/4 inches with a capacity of 300 pounds. Featuring mar-resistant rail end caps and swivel safety shoes, this D-rung ladder is CSA approved Grade 1 and includes rope and pulley. This ladder has a 25-foot extension, 3 1/16 x 1 1/4 inch-rails, and yellow high-impact rung locks.
Series 2200 medium-duty aluminum extension ladder. Sturdy extruded C channel side rails. Heavy-duty D shape serrated rungs. Black ABS, high impact, non-marring end caps. Heavy-duty swivel shoes with ice pick. Heavy-duty spring loaded rung locks.
Series 2200 medium-duty aluminum extension ladder. Sturdy extruded C channel side rails. Heavy-duty D shape serrated rungs. Black ABS, high impact, non-marring end caps. Heavy-duty swivel shoes with ice pick. Heavy-duty spring loaded rung locks.
This extra heavy-duty series 6900 Type 1A fibreglass extension ladder measures 28 feet x 17 1/8 inches with a capacity of 300 pounds. Featuring yellow non-conductive through rail rung design, this ladder has slip-resistant serrated D-rungs. It has a 25-foot extension and is CSA approved Grade 1.
This extra heavy-duty series 6900 Type 1A fibreglass extension ladder measures 28 feet x 17 1/8 inches with a capacity of 300 pounds. Featuring yellow non-conductive through rail rung design, this ladder has slip-resistant serrated D-rungs. It has a 25-foot extension and is CSA approved Grade 1.
This WW-3020-XX series extension ladder measures 40 feet height x 6 inch depth and is red. It includes mar-resistant end caps. In addition, it has a 300-pound load capacity and weighs 93 pounds. This extension ladder meets the standards for ANSI and CCOHS.
This WW-3020-XX series extension ladder measures 40 feet height x 6 inch depth and is red. It includes mar-resistant end caps. In addition, it has a 300-pound load capacity and weighs 93 pounds. This extension ladder meets the standards for ANSI and CCOHS.
This extra heavy-duty series 6900 Type 1A fibreglass extension ladder measures 32 feet x 17 1/8 inches with a capacity of 300 pounds. Featuring yellow non-conductive through rail rung design, this ladder has slip-resistant serrated D-rungs. It has a 28-foot extension and is CSA approved Grade 1.
This extra heavy-duty series 6900 Type 1A fibreglass extension ladder measures 32 feet x 17 1/8 inches with a capacity of 300 pounds. Featuring yellow non-conductive through rail rung design, this ladder has slip-resistant serrated D-rungs. It has a 28-foot extension and is CSA approved Grade 1.
This AE2200 series extension ladder measures 24 feet height x 7 inch depth and is grey. In addition, it has a 300-pound load capacity and weighs 43 pounds. This extension ladder meets the standards for ANSI and CCOHS.
This AE2200 series extension ladder measures 24 feet height x 7 inch depth and is grey. In addition, it has a 300-pound load capacity and weighs 43 pounds. This extension ladder meets the standards for ANSI and CCOHS.
This FE3200 series extension ladder measures 24 feet height x 7 inch depth and is orange. In addition, it has a 300-pound load capacity and weighs 52 pounds. This extension ladder meets the standards for ANSI and CCOHS.
This FE3200 series extension ladder measures 24 feet height x 7 inch depth and is orange. In addition, it has a 300-pound load capacity and weighs 52 pounds. This extension ladder meets the standards for ANSI and CCOHS.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.