EXTENSION LADDER, 40 FT LADDER SIZE, FIBREGLASS, 300 LB LOAD CAPACITY, 93 LB W, 2 SECTIONS
EXTENSION LADDER, 40 FT LADDER SIZE, FIBREGLASS, 300 LB LOAD CAPACITY, 93 LB W, 2 SECTIONS
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This WW-3020-XX series extension ladder measures 40 feet height x 6 inch depth and is red. It includes mar-resistant end caps. In addition, it has a 300-pound load capacity and weighs 93 pounds. This extension ladder meets the standards for ANSI and CCOHS.
Technical Specs
Item Extension Ladder
Extended Height 35 ft
Load Capacity - Maximum 300 lb
Overall Height 40 ft
Rung Type D-Rung
Weight 93 lb
Components Included Mar-Resistant End Caps
Base Width 19 in
Ladder Type Extension Ladder
Number of Rungs 40
Removable Fly Fixed
Reach Height - Maximum 37 ft
Section Length 240 in
Series WW-3020-XX
Rung Spacing 12 in
ANSI Duty Rating Type IA
Ladder Material Fibreglass
Number of Sections 2
Retracted Height 20 ft
Standing Height - Maximum 31 ft
Colour Red
Adjustment Increments 12 in
Fly Width 14 in
Standards ANSI, CCOHS Compliant
Overall Depth 6 in
Rung Depth 2 in
Rung Width 1 in
Tread Type Ribbed
Conductivity Non-Conductive
Shoe Type Swivel Safety
Country of Origin Mexico
(subject to change)