EXTENSION LADDER, 24 FT LADDER SIZE, FIBREGLASS, 300 LB LOAD CAPACITY, 52 LB W
EXTENSION LADDER, 24 FT LADDER SIZE, FIBREGLASS, 300 LB LOAD CAPACITY, 52 LB W
LOUISVILLE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This FE3200 series extension ladder measures 24 feet height x 7 inch depth and is orange. In addition, it has a 300-pound load capacity and weighs 52 pounds. This extension ladder meets the standards for ANSI and CCOHS.
Technical Specs
Item Extension Ladder
Extended Height 21 ft
Load Capacity - Maximum 300 lb
Overall Height 24 ft
Rung Type D-Rung
Weight 52 lb
Adjustment Increments 12 in
Fly Width 16 in
Standards ANSI, CCOHS Compliant
Overall Depth 7 in
Rung Depth 2 in
Rung Width 1 in
Tread Type Ribbed
Closed Depth 5 in
Shoe Type Swivel Safety
ANSI Duty Rating Type IA
Ladder Material Fibreglass
Number of Sections 2
Retracted Height 12 ft
Standing Height - Maximum 17 ft
Colour Orange
Base Width 17 in
Ladder Type Extension Ladder
Number of Rungs 24
Removable Fly Fixed
Reach Height - Maximum 23 ft
Section Length 12 ft
Series FE3200
Rung Spacing 12 in
Country of Origin Mexico
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$577.96
/ each