EXTENSION LADDER, 24 FT LADDER SIZE, ALUMINUM, 300 LB LOAD CAPACITY, 43 LB W, 2 SECTIONS
EXTENSION LADDER, 24 FT LADDER SIZE, ALUMINUM, 300 LB LOAD CAPACITY, 43 LB W, 2 SECTIONS
LOUISVILLE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This AE2200 series extension ladder measures 24 feet height x 7 inch depth and is grey. In addition, it has a 300-pound load capacity and weighs 43 pounds. This extension ladder meets the standards for ANSI and CCOHS.
Technical Specs
Item Extension Ladder
Extended Height 21 ft
Load Capacity - Maximum 300 lb
Overall Height 24 ft
Rung Type D-Rung
Weight 43 lb
Adjustment Increments 12 in
Fly Width 15 in
Standards ANSI, CCOHS Compliant
Overall Depth 7 in
Rung Depth 2 in
Rung Width 1 in
Tread Type Ribbed
Closed Depth 5 in
Shoe Type Swivel Safety
ANSI Duty Rating Type IA
Ladder Material Aluminum
Number of Sections 2
Retracted Height 12 ft
Standing Height - Maximum 17 ft
Colour Grey
Base Width 18 in
Ladder Type Extension Ladder
Number of Rungs 24
Removable Fly Fixed
Reach Height - Maximum 23 ft
Section Length 12 ft
Series AE2200
Rung Spacing 12 in
Country of Origin Mexico
(subject to change)