Wheel DiameterThis is the distance from one edge of the wheel's face to the opposite edge of the face across the widest part of the wheel.
Wheels with larger diameters require less force to start them rolling and to roll them over obstacles such as uneven surfaces, thresholds, debris, and soft surfaces.
RibbedRibbed decks have a textured surface that prevents items from sliding during transport.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Corrosion-Resistant Metal-Deck Platform Trucks
Corrosion-resistant metal-deck platform trucks have decks that are made from aluminum or stainless steel and resist rusting when exposed to high levels of moisture. These wheeled carts are used to move and deliver items in food-service facilities, laboratories, and other areas where the trucks will be washed down and cleaned often. They have a flat deck that allows large or heavy materials to be efficiently loaded and unloaded onto or off of them.
This aluminum deck platform truck measures 18 inch width x 35 1/2 inch height x 30 inch length, and is silver. It includes polypropylene casters and is made out of aluminum. In addition, it has a 330-pound load capacity, a folding handle.
This aluminum deck platform truck measures 18 inch width x 35 1/2 inch height x 30 inch length, and is silver. It includes polypropylene casters and is made out of aluminum. In addition, it has a 330-pound load capacity, a folding handle.
This aluminum deck platform truck measures 24 inch width x 37 1/2 inch height x 48 inch length, and is silver. It is made out of aluminum. In addition, it has a 660-pound load capacity, a folding handle.
This aluminum deck platform truck measures 24 inch width x 37 1/2 inch height x 48 inch length, and is silver. It is made out of aluminum. In addition, it has a 660-pound load capacity, a folding handle.
This aluminum deck platform truck measures 24 inch width x 37 3/8 inch height x 35 1/2 inch length, and is grey. It is made out of aluminum. In addition, it has a 550-pound load capacity, a folding handle.
This aluminum deck platform truck measures 24 inch width x 37 3/8 inch height x 35 1/2 inch length, and is grey. It is made out of aluminum. In addition, it has a 550-pound load capacity, a folding handle.
This aluminum deck platform truck measures 24 inch width x 37 1/2 inch height x 36 inch length, and is silver. It is made out of aluminum. In addition, it has a 550-pound load capacity, a folding handle.
This aluminum deck platform truck measures 24 inch width x 37 1/2 inch height x 36 inch length, and is silver. It is made out of aluminum. In addition, it has a 550-pound load capacity, a folding handle.
This aluminum deck platform truck measures 17 1/2 inch width x 37 1/2 inch height x 19 3/4 inch length, and is silver. It includes rubber wheels and is made out of aluminum. In addition, it has a 250-pound load capacity, a extendable folding handle.
This aluminum deck platform truck measures 17 1/2 inch width x 37 1/2 inch height x 19 3/4 inch length, and is silver. It includes rubber wheels and is made out of aluminum. In addition, it has a 250-pound load capacity, a extendable folding handle.
This aluminum deck platform truck measures 30 inch width x 41 inch height x 48 inch length, and is silver. It includes tread deck and is made out of aluminum. In addition, it has a 2,800-pound load capacity and a removable raised handle.
This aluminum deck platform truck measures 30 inch width x 41 inch height x 48 inch length, and is silver. It includes tread deck and is made out of aluminum. In addition, it has a 2,800-pound load capacity and a removable raised handle.
This aluminum deck platform truck measures 30 inch width x 37 1/2 inch height x 60 inch length, and is silver. It is made out of aluminum. In addition, it has a 770-pound load capacity, a folding handle.
This aluminum deck platform truck measures 30 inch width x 37 1/2 inch height x 60 inch length, and is silver. It is made out of aluminum. In addition, it has a 770-pound load capacity, a folding handle.
This narrow aluminum-deck platform truck measures 16 inch width x 59 inch height x 60 inch length, and is silver. It includes 2 removable handles and is made out of aluminum. In addition, it has a 1,200-pound load capacity, a (2) removable tall handle.
This narrow aluminum-deck platform truck measures 16 inch width x 59 inch height x 60 inch length, and is silver. It includes 2 removable handles and is made out of aluminum. In addition, it has a 1,200-pound load capacity, a (2) removable tall handle.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.