ALUMINUM-DECK PLATFORM TRUCK, 330 LB LOAD CAPACITY, 30 IN X 18 IN X 6 IN, RUBBER
ALUMINUM-DECK PLATFORM TRUCK, 330 LB LOAD CAPACITY, 30 IN X 18 IN X 6 IN, RUBBER
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This aluminum deck platform truck measures 18 inch width x 35 1/2 inch height x 30 inch length, and is silver. It includes polypropylene casters and is made out of aluminum. In addition, it has a 330-pound load capacity, a folding handle.
Technical Specs
Item Aluminum Deck Platform Truck
Overall Height 35 1/2 in
Overall Width 18 in
Deck Height 6 in
Deck Width 18 in
Frame Material Aluminum
Handle Pocket Location Single End
Number of Platforms 1
Assembled/Unassembled Assembled
Foldable Foldable
Caster Wheel Dia. 4 in
Caster Wheel/Tread Material Rubber
Caster Mounting Type Plate
Load Capacity 330 lb
Overall Length 30 in
Deck Material Aluminum
Deck Length 30 in
Deck Surface Ribbed
Handle Type Folding
Side Panel Type No Side Panels
Colour Grey
Includes Polypropylene Casters
Caster/Wheel Configuration (2) Rigid Casters, (4) Swivel Casters
Caster Wheel Width 1 in
Caster Wheel Type Standard
Deck Construction Solid
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$429.06
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$252.13
/ each