ALUMINUM-DECK PLATFORM TRUCK, 2,800 LB LOAD CAPACITY, 48 IN X 30 IN X 9½ IN, SOLID
ALUMINUM-DECK PLATFORM TRUCK, 2,800 LB LOAD CAPACITY, 48 IN X 30 IN X 9½ IN, SOLID
MAGLINER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This aluminum deck platform truck measures 30 inch width x 41 inch height x 48 inch length, and is silver. It includes tread deck and is made out of aluminum. In addition, it has a 2,800-pound load capacity and a removable raised handle.
Technical Specs
Item Aluminum Deck Platform Truck
Overall Height 41 in
Overall Width 30 in
Deck Height 9 1/2 in
Deck Width 30 in
Frame Material Aluminum
Handle Pocket Location Dual Ends
Number of Platforms 1
Assembled/Unassembled Unassembled
Caster/Wheel Configuration (2) Rigid Casters, (2) Swivel Casters
Caster Wheel Dia. 8 in
Caster Wheel/Tread Material Thermoplastic Rubber
Caster Mounting Type Plate
Load Capacity 2,800 lb
Overall Length 48 in
Deck Material Aluminum
Deck Length 48 in
Deck Surface Ribbed
Handle Type Removable Raised
Side Panel Type No Side Panels
Colour Grey
Includes Tread Deck
Caster/Wheel Mounting Location Standard
Caster Wheel Width 2 in
Caster Wheel Type Solid Rubber
Deck Construction Solid
Country of Origin United States
(subject to change)