NARROW ALUMINUM-DECK PLATFORM TRUCK, 1,200 LB LOAD CAPACITY, 60 IN X 16 IN X 10 IN, SOLID
NARROW ALUMINUM-DECK PLATFORM TRUCK, 1,200 LB LOAD CAPACITY, 60 IN X 16 IN X 10 IN, SOLID
MAGLINER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This narrow aluminum-deck platform truck measures 16 inch width x 59 inch height x 60 inch length, and is silver. It includes 2 removable handles and is made out of aluminum. In addition, it has a 1,200-pound load capacity, a (2) removable tall handle.
Technical Specs
Item Narrow Aluminum-Deck Platform Truck
Overall Height 59 in
Overall Width 16 in
Deck Height 10 in
Deck Width 16 in
Frame Material Aluminum
Handle Pocket Location Dual Ends
Side Panel Type No Side Panels
Colour Grey
Includes (2) Removable Handles
Caster/Wheel Configuration (2) Rigid Casters, (4) Swivel Casters
Caster Wheel Dia. 5 in
Caster Wheel/Tread Material Thermoplastic Rubber
Caster Mounting Type Plate
Load Capacity 1,200 lb
Overall Length 60 in
Deck Material Aluminum
Deck Length 60 in
Deck Surface Smooth
Handle Type (2) Removable Tall
Lip Style Flush
Number of Platforms 1
Assembled/Unassembled Unassembled
Extended Length 60 in
Caster/Wheel Mounting Location 6-Wheel
Caster Wheel Width 1 1/4 in, 2 in
Caster Wheel Type Solid Rubber
Deck Construction Solid
Country of Origin United States
(subject to change)