ALUMINUM-DECK PLATFORM TRUCK, 2,000 LB LOAD CAPACITY, 48 X 30 X 10 IN, RUBBER, SOLID
ALUMINUM-DECK PLATFORM TRUCK, 2,000 LB LOAD CAPACITY, 48 X 30 X 10 IN, RUBBER, SOLID
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Handles can be used on either side of truck. 2 rigid and 2 swivel casters.Shipped unassembled.
Technical Specs
- ItemAluminum Deck Platform Truck
- Overall Height42 in
- Overall Width30 in
- Deck Gauge11 ga
- Deck Length48 in
- Deck SurfaceSmooth
- Handle TypeRaised
- Side Panel TypeNo Side Panels
- ColourGrey
- Caster/Wheel Configuration(2) Rigid Casters, (2) Swivel Casters
- Caster Wheel Width2 in
- Caster Wheel TypeMould-On Rubber
- Deck ConstructionSolid
- Load Capacity 2,000 lb
- Overall Length 48 in
- Deck Material Aluminum
- Deck Height 10 in
- Deck Width 30 in
- Frame Material Aluminum
- Handle Pocket Location Dual Ends
- Number of Platforms 1
- Assembled/Unassembled Unassembled
- Caster Wheel Dia. 6 in
- Caster Wheel/Tread Material Rubber
- Caster Mounting Type Plate
- Country of Origin China
(subject to change)
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,318.75
/ each