Product ITEM is unavailable. See products from the same category below.
Straight Ladders
Straight ladders have fixed lengths and no moving parts that could wear out. They lean against walls, structures, and other stable surfaces to support them and provide access to elevated areas for tasks like construction, roofing, and maintenance.
This D6200-1 series straight ladder measures 19 inch width x 10 feet height x 120 inch depth and is orange. It includes mar-resistant end caps. In addition, it has a 300-pound load capacity and weighs 23 pounds. This straight ladder meets the standards for ANSI A14.2-2007 and CCOHS.
This D6200-1 series straight ladder measures 19 inch width x 10 feet height x 120 inch depth and is orange. It includes mar-resistant end caps. In addition, it has a 300-pound load capacity and weighs 23 pounds. This straight ladder meets the standards for ANSI A14.2-2007 and CCOHS.
Series 4100 extra heavy-duty aluminum single section straight ladder. Rigid Box Section side rails. Impact resistant yellow ABS end caps. Cross ribbed rubber safety shoes comes with ice pick.
Series 4100 extra heavy-duty aluminum single section straight ladder. Rigid Box Section side rails. Impact resistant yellow ABS end caps. Cross ribbed rubber safety shoes comes with ice pick.
This Tri-Arc series fixed ladder measures 10 inch width x 48 inch height x 25 inch depth and is yellow with a powder-coated finish/coating. It includes solid round rung and it is made out of steel. In addition, it has a 500-pound load capacity and weighs 10 pounds. This fixed ladder meets the standards for ANSI and CCOHS.
This Tri-Arc series fixed ladder measures 10 inch width x 48 inch height x 25 inch depth and is yellow with a powder-coated finish/coating. It includes solid round rung and it is made out of steel. In addition, it has a 500-pound load capacity and weighs 10 pounds. This fixed ladder meets the standards for ANSI and CCOHS.
Series 4100 extra heavy-duty aluminum single section straight ladder. Rigid Box Section side rails. Impact resistant yellow ABS end caps. Cross ribbed rubber safety shoes comes with ice pick.
Series 4100 extra heavy-duty aluminum single section straight ladder. Rigid Box Section side rails. Impact resistant yellow ABS end caps. Cross ribbed rubber safety shoes comes with ice pick.
This Tri-Arc series fixed ladder measures 25 inch width x 5 feet height x 25 inch depth and is yellow with a painted finish/coating. It includes solid round rung and it is made out of steel. In addition, it has a 500-pound load capacity and weighs nine pounds. This fixed ladder meets the standards for ANSI and CCOHS.
This Tri-Arc series fixed ladder measures 25 inch width x 5 feet height x 25 inch depth and is yellow with a painted finish/coating. It includes solid round rung and it is made out of steel. In addition, it has a 500-pound load capacity and weighs nine pounds. This fixed ladder meets the standards for ANSI and CCOHS.
This Tri-Arc series fixed ladder measures 28 inch width x 12 feet height x 28 inch depth and is yellow with a painted finish/coating. It includes walk-through handrails and it is made out of steel. In addition, it has a 450-pound load capacity and weighs nine pounds. This fixed ladder meets the standards for ANSI and CCOHS.
This Tri-Arc series fixed ladder measures 28 inch width x 12 feet height x 28 inch depth and is yellow with a painted finish/coating. It includes walk-through handrails and it is made out of steel. In addition, it has a 450-pound load capacity and weighs nine pounds. This fixed ladder meets the standards for ANSI and CCOHS.
This Tri-Arc series fixed ladder measures 28 inch width x 10 feet height x 28 inch depth and is yellow with a painted finish/coating. It includes walk-through handrails and it is made out of steel. In addition, it has a 450-pound load capacity and weighs five pounds. This fixed ladder meets the standards for ANSI and CCOHS.
This Tri-Arc series fixed ladder measures 28 inch width x 10 feet height x 28 inch depth and is yellow with a painted finish/coating. It includes walk-through handrails and it is made out of steel. In addition, it has a 450-pound load capacity and weighs five pounds. This fixed ladder meets the standards for ANSI and CCOHS.
This Tri-Arc series fixed ladder measures 28 inch width x 7 feet height x 28 inch depth and is yellow with a painted finish/coating. It includes walk-through handrails and it is made out of steel. In addition, it has a 450-pound load capacity and weighs eight pounds. This fixed ladder meets the standards for ANSI and CCOHS.
This Tri-Arc series fixed ladder measures 28 inch width x 7 feet height x 28 inch depth and is yellow with a painted finish/coating. It includes walk-through handrails and it is made out of steel. In addition, it has a 450-pound load capacity and weighs eight pounds. This fixed ladder meets the standards for ANSI and CCOHS.
Series 4100 extra heavy-duty aluminum single section straight ladder. Rigid Box Section side rails. Impact resistant yellow ABS end caps. Cross ribbed rubber safety shoes comes with ice pick.
Series 4100 extra heavy-duty aluminum single section straight ladder. Rigid Box Section side rails. Impact resistant yellow ABS end caps. Cross ribbed rubber safety shoes comes with ice pick.
Durable non-conductive fiberglass side rails in high visibility safety yellow.Riveted rung to rail design maintains continuous strength of fibers and allows for easy repair. 5600D series features large heavy duty pivot feet with slip-resistant rubber pads
Durable non-conductive fiberglass side rails in high visibility safety yellow.Riveted rung to rail design maintains continuous strength of fibers and allows for easy repair. 5600D series features large heavy duty pivot feet with slip-resistant rubber pads
This D6200-1 series straight ladder measures 19 inch width x 14 feet height x 168 inch depth and is orange. It includes mar-resistant end caps. In addition, it has a 300-pound load capacity and weighs 31 pounds. This straight ladder meets the standards for ANSI A14.2-2007 and CCOHS.
This D6200-1 series straight ladder measures 19 inch width x 14 feet height x 168 inch depth and is orange. It includes mar-resistant end caps. In addition, it has a 300-pound load capacity and weighs 31 pounds. This straight ladder meets the standards for ANSI A14.2-2007 and CCOHS.
This Tri-Arc series fixed ladder measures 25 inch width x 8 feet height x 25 inch depth and is yellow with a painted finish/coating. It includes solid round rung and it is made out of steel. In addition, it has a 500-pound load capacity and weighs 16 pounds. This fixed ladder meets the standards for ANSI and CCOHS.
This Tri-Arc series fixed ladder measures 25 inch width x 8 feet height x 25 inch depth and is yellow with a painted finish/coating. It includes solid round rung and it is made out of steel. In addition, it has a 500-pound load capacity and weighs 16 pounds. This fixed ladder meets the standards for ANSI and CCOHS.
This D1500-1 series straight ladder measures 18 inch width x 12 feet height x 144 inch depth and is grey. It includes mar-resistant end caps. In addition, it has a 300-pound load capacity and weighs 22 pounds. This straight ladder meets the standards for ANSI A14.2-2007 and CCOHS.
This D1500-1 series straight ladder measures 18 inch width x 12 feet height x 144 inch depth and is grey. It includes mar-resistant end caps. In addition, it has a 300-pound load capacity and weighs 22 pounds. This straight ladder meets the standards for ANSI A14.2-2007 and CCOHS.
This D1500-1 series straight ladder measures 18 inch width x 10 feet height x 120 inch depth and is grey. It includes mar-resistant end caps. In addition, it has a 300-pound load capacity and weighs 18 pounds. This straight ladder meets the standards for ANSI A14.2-2007 and CCOHS.
This D1500-1 series straight ladder measures 18 inch width x 10 feet height x 120 inch depth and is grey. It includes mar-resistant end caps. In addition, it has a 300-pound load capacity and weighs 18 pounds. This straight ladder meets the standards for ANSI A14.2-2007 and CCOHS.
This 5300 series straight ladder measures 12 inch width x 12 feet height. In addition, it has a 375-pound load capacity and weighs 27 pounds. This straight ladder meets the standards for ANSI and CCOHS.
This 5300 series straight ladder measures 12 inch width x 12 feet height. In addition, it has a 375-pound load capacity and weighs 27 pounds. This straight ladder meets the standards for ANSI and CCOHS.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.