STRAIGHT LADDER, 3 IN OVERALL H, FIBREGLASS, 300 LB MAX LOAD CAPACITY, 23 LB W, 10 RUNGS
STRAIGHT LADDER, 3 IN OVERALL H, FIBREGLASS, 300 LB MAX LOAD CAPACITY, 23 LB W, 10 RUNGS
WERNER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This D6200-1 series straight ladder measures 19 inch width x 10 feet height x 120 inch depth and is orange. It includes mar-resistant end caps. In addition, it has a 300-pound load capacity and weighs 23 pounds. This straight ladder meets the standards for ANSI A14.2-2007 and CCOHS.
Technical Specs
Item Straight Ladder
Load Capacity - Maximum 300 lb
Weight 23 lb
Standing Height - Maximum 6 ft
Colour Orange
Reach Height - Maximum 13 ft
Ladder Material Fibreglass
Standards ANSI A14.2-2007, CCOHS Compliant
Number of Sections 1
Series D6200-1
Rung Depth 1 in
Rung Type D-Rung
ANSI Duty Rating Type IA
Number of Rungs 10
Overall Height 10 ft
Components Included Mar-Resistant End Caps
Tread Type Antislip
Shoe Type Slip-Resistant
Ladder Type Straight Ladder
Top-to-Bottom Rung Height 9 ft
Overall Width 19 in
Overall Depth 120 in
Rung Spacing 12 in
Rung Width 19 in
Country of Origin Mexico
(subject to change)
Alternate Products
LOUISVILLE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$365.55
/ each