STRAIGHT LADDER, 3 IN OVERALL H, ALUMINUM, 300 LB MAX LOAD CAPACITY, 18 LB W, 10 RUNGS
STRAIGHT LADDER, 3 IN OVERALL H, ALUMINUM, 300 LB MAX LOAD CAPACITY, 18 LB W, 10 RUNGS
WERNER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This D1500-1 series straight ladder measures 18 inch width x 10 feet height x 120 inch depth and is grey. It includes mar-resistant end caps. In addition, it has a 300-pound load capacity and weighs 18 pounds. This straight ladder meets the standards for ANSI A14.2-2007 and CCOHS.
Technical Specs
Item Straight Ladder
Load Capacity - Maximum 300 lb
Weight 18 lb
Standing Height - Maximum 6 ft
Colour Grey
Reach Height - Maximum 13 ft
Ladder Material Aluminum
Standards ANSI A14.2-2007, CCOHS Compliant
Number of Sections 1
Series D1500-1
Rung Depth 2 in
Rung Type D-Rung
ANSI Duty Rating Type IA
Number of Rungs 10
Overall Height 10 ft
Components Included Mar-Resistant End Caps
Tread Type Antislip
Shoe Type Slip-Resistant
Ladder Type Straight Ladder
Top-to-Bottom Rung Height 9 ft
Overall Width 18 in
Overall Depth 120 in
Rung Spacing 12 in
Rung Width 18 in
Country of Origin Mexico
(subject to change)