4100 SERIES STRAIGHT LADDER, 15 IN W X 8 FT H, TYPE IA ANSI, EXTRA HEAVY-DUTY, ALUMINUM
4100 SERIES STRAIGHT LADDER, 15 IN W X 8 FT H, TYPE IA ANSI, EXTRA HEAVY-DUTY, ALUMINUM
FEATHERLITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Series 4100 extra heavy-duty aluminum single section straight ladder. Rigid Box Section side rails. Impact resistant yellow ABS end caps. Cross ribbed rubber safety shoes comes with ice pick.
Technical Specs
Item Straight Ladder
Load Capacity - Maximum 300 lb
Overall Height 8 ft
Shoe Type Swivel Safety
Ladder Type Straight Ladder
Number of Sections 1
Overall Width 15 in
Rung Type Round
ANSI Duty Rating Type IA
Weight 13 lb
Reach Height - Maximum 133 in
Ladder Material Aluminum
Standards ANSI, CSA, CCOHS Compliant
Section Type Box
Series 4100
Rung Width 13 in
Country of Origin Canada
(subject to change)
Alternate Products
WERNER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$299.46
/ each