Product ITEM is unavailable. See products from the same category below.
Platform Lift Trucks
Platform lift trucks have a stable, flat platform that supports smaller loads, bulk goods, or irregularly shaped items that are not stored on pallets or skids, and they have a lifting mechanism that raises the loaded platform. Also called platform stackers, these wheeled vehicles move and lift loads to stack them or put them onto storage racks or other high surfaces in warehouses, manufacturing plants, and other industrial areas. Platform lifts need less maintenance and can maneuver more easily in tight spaces than forklifts, and they don't require certification to operate. Manual platform lifts require less maintenance than powered platform lifts. Fully or partially powered platform lifts take less physical effort to operate than manual platform lifts. Unless noted otherwise, platform lifts are for use on firm, level surfaces because they may roll back if used on inclines.
This platform lift measures 20 inch width x 28 1/2 inch length, and is red with a powder-coated finish/coating. It is made out of steel. In addition, it has a 500-pound load capacity, and a straight handle.
This platform lift measures 20 inch width x 28 1/2 inch length, and is red with a powder-coated finish/coating. It is made out of steel. In addition, it has a 500-pound load capacity, and a straight handle.
This platform lift measures 32 inch width x 44 inch length, and is black/red with a powder-coated finish/coating. It is made out of steel. In addition, it has a 1,000-pound load capacity, and a straight handle.
This platform lift measures 32 inch width x 44 inch length, and is black/red with a powder-coated finish/coating. It is made out of steel. In addition, it has a 1,000-pound load capacity, and a straight handle.
Steel frame construction. Fold-away hydraulic foot pumps raise loads, and hand-turn valves lower them. Platforms on GGM2MPU5 and GGM2MPU6 lower to the floor, tilt back for transporting, and act as a stacker for unloading. GGM2MPU7 also tilts back, but feature swivel casters.
Steel frame construction. Fold-away hydraulic foot pumps raise loads, and hand-turn valves lower them. Platforms on GGM2MPU5 and GGM2MPU6 lower to the floor, tilt back for transporting, and act as a stacker for unloading. GGM2MPU7 also tilts back, but feature swivel casters.
This platform lift measures 22 1/2 inch width x 32 inch length, and is red with a powder-coated finish/coating. It includes wheel lock and it is made out of steel. In addition, it has a 750-pound load capacity, a single grip handle.
This platform lift measures 22 1/2 inch width x 32 inch length, and is red with a powder-coated finish/coating. It includes wheel lock and it is made out of steel. In addition, it has a 750-pound load capacity, a single grip handle.
This platform lift measures 24 5/8 inch width x 33 5/8 inch length, and is blue/white with a powder-coated finish/coating. It is made out of steel. In addition, it has a 220-pound load capacity, a grip type handle.
This platform lift measures 24 5/8 inch width x 33 5/8 inch length, and is blue/white with a powder-coated finish/coating. It is made out of steel. In addition, it has a 220-pound load capacity, a grip type handle.
Steel frame construction. Fold-away hydraulic foot pumps raise loads, and hand-turn valves lower them. Platforms on GGM2MPU5 and GGM2MPU6 lower to the floor, tilt back for transporting, and act as a stacker for unloading. GGM2MPU7 also tilts back, but feature swivel casters.
Steel frame construction. Fold-away hydraulic foot pumps raise loads, and hand-turn valves lower them. Platforms on GGM2MPU5 and GGM2MPU6 lower to the floor, tilt back for transporting, and act as a stacker for unloading. GGM2MPU7 also tilts back, but feature swivel casters.
Steel frame construction. Fold-away hydraulic foot pumps raise loads, and hand-turn valves lower them. Platforms on GGM2MPU5 and GGM2MPU6 lower to the floor, tilt back for transporting, and act as a stacker for unloading. GGM2MPU7 also tilts back, but feature swivel casters.
Steel frame construction. Fold-away hydraulic foot pumps raise loads, and hand-turn valves lower them. Platforms on GGM2MPU5 and GGM2MPU6 lower to the floor, tilt back for transporting, and act as a stacker for unloading. GGM2MPU7 also tilts back, but feature swivel casters.
Steel frame construction. Fold-away hydraulic foot pumps raise loads, and hand-turn valves lower them. Platforms on GGM2MPU5 and GGM2MPU6 lower to the floor, tilt back for transporting, and act as a stacker for unloading. GGM2MPU7 also tilts back, but feature swivel casters.
Steel frame construction. Fold-away hydraulic foot pumps raise loads, and hand-turn valves lower them. Platforms on GGM2MPU5 and GGM2MPU6 lower to the floor, tilt back for transporting, and act as a stacker for unloading. GGM2MPU7 also tilts back, but feature swivel casters.
Steel frame construction. Fold-away hydraulic foot pumps raise loads, and hand-turn valves lower them. Platforms on GGM2MPU5 and GGM2MPU6 lower to the floor, tilt back for transporting, and act as a stacker for unloading. GGM2MPU7 also tilts back, but feature swivel casters.
Steel frame construction. Fold-away hydraulic foot pumps raise loads, and hand-turn valves lower them. Platforms on GGM2MPU5 and GGM2MPU6 lower to the floor, tilt back for transporting, and act as a stacker for unloading. GGM2MPU7 also tilts back, but feature swivel casters.
Steel frame construction. Fold-away hydraulic foot pumps raise loads, and hand-turn valves lower them. Platforms on GGM2MPU5 and GGM2MPU6 lower to the floor, tilt back for transporting, and act as a stacker for unloading. GGM2MPU7 also tilts back, but feature swivel casters.
Steel frame construction. Fold-away hydraulic foot pumps raise loads, and hand-turn valves lower them. Platforms on GGM2MPU5 and GGM2MPU6 lower to the floor, tilt back for transporting, and act as a stacker for unloading. GGM2MPU7 also tilts back, but feature swivel casters.
This platform lift measures 34 inch width x 54 inch length, and is black/red with a powder-coated finish/coating. It is made out of steel. In addition, it has a 2,000-pound load capacity, and a straight handle.
This platform lift measures 34 inch width x 54 inch length, and is black/red with a powder-coated finish/coating. It is made out of steel. In addition, it has a 2,000-pound load capacity, and a straight handle.
This platform lift measures 24 5/8 inch width x 34 3/4 inch length, and is blue/white with a powder-coated finish/coating. It is made out of steel. In addition, it has a 440-pound load capacity, a grip type handle.
This platform lift measures 24 5/8 inch width x 34 3/4 inch length, and is blue/white with a powder-coated finish/coating. It is made out of steel. In addition, it has a 440-pound load capacity, a grip type handle.
DC powered quick lift is a quit, lightweight unit used for transport and positioning loads quickly with just the push of the button. Unit is battery operated with a high density polyethylene platform. Features a low profile design for maneuvering in narrow aisles and confined spaces.
DC powered quick lift is a quit, lightweight unit used for transport and positioning loads quickly with just the push of the button. Unit is battery operated with a high density polyethylene platform. Features a low profile design for maneuvering in narrow aisles and confined spaces.
This platform lift measures 23 5/16 inch width x 40 3/4 inch length, and is black/red with a powder-coated finish/coating. It includes adjustable 25-5/8 inch x 4-5/16 in forks and platform, workbench and it is made out of steel. In addition, it has a 880-pound load capacity, and a straight handle.
This platform lift measures 23 5/16 inch width x 40 3/4 inch length, and is black/red with a powder-coated finish/coating. It includes adjustable 25-5/8 inch x 4-5/16 in forks and platform, workbench and it is made out of steel. In addition, it has a 880-pound load capacity, and a straight handle.
This platform lift measures 30 1/2 inch width x 30 inch length, and is black/red with a powder-coated finish/coating. It is made out of steel. In addition, it has a 500-pound load capacity, and a straight handle.
This platform lift measures 30 1/2 inch width x 30 inch length, and is black/red with a powder-coated finish/coating. It is made out of steel. In addition, it has a 500-pound load capacity, and a straight handle.
This platform lift measures 27 1/4 inch width x 28 1/2 inch length, and is black/red with a powder-coated finish/coating. It is made out of steel. In addition, it has a 500-pound load capacity, and a straight handle.
This platform lift measures 27 1/4 inch width x 28 1/2 inch length, and is black/red with a powder-coated finish/coating. It is made out of steel. In addition, it has a 500-pound load capacity, and a straight handle.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.