MANUAL PLATFORM LIFT TRUCK, 500 LB LOAD CAPACITY, 20 X 20 IN, ¼ IN TO 55 IN, HAND WINCH
MANUAL PLATFORM LIFT TRUCK, 500 LB LOAD CAPACITY, 20 X 20 IN, ¼ IN TO 55 IN, HAND WINCH
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This platform lift measures 30 1/2 inch width x 30 inch length, and is black/red with a powder-coated finish/coating. It is made out of steel. In addition, it has a 500-pound load capacity, and a straight handle.
Technical Specs
Item Platform Lift
Operation Manual
Maximum Lifting Height 55 in
Platform Width 20 in
Lift Control Hand Winch
Lift Mechanism Chain/Cable
Frame Type Flat Back
Base Inside Width 22 in
Base Style Fixed
Handle Type Straight
Axle-Mounted Wheel Type Tread on Core
Caster Wheel Dia. 6 in
Caster Wheel Type (4) Rigid
Non-Marking Casters/Wheels Marking Casters/Wheels
Colour Black, Red
Overall Height with Platform Raised 66 1/2 in
Overall Width 30 1/2 in
Load Capacity 500 lb
Minimum Lifting Height 1/4 in
Platform Length 20 in
Platform Material Steel
Frame Material Steel
Frame Finish Powder Coated
Load Center 10 in
Base Outside Width 30 3/4 in
Base Material Steel
Axle-Mounted Wheel Dia. 6 in
Axle-Mounted Wheel/Tread Material Rubber
Caster Wheel/Tread Material Rubber
Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
Brake Type No Caster Brake
Overall Height with Platform Lowered 66 1/2 in
Overall Length 30 in
Wheel Configuration (4) Axle-Mounted
Country of Origin China
(subject to change)