MANUAL PLATFORM LIFT TRUCK, 750 LB LOAD CAPACITY, 16 IN X 20 IN, 5¾ IN TO 40 IN
MANUAL PLATFORM LIFT TRUCK, 750 LB LOAD CAPACITY, 16 IN X 20 IN, 5¾ IN TO 40 IN
WESCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This platform lift measures 22 1/2 inch width x 32 inch length, and is red with a powder-coated finish/coating. It includes wheel lock and it is made out of steel. In addition, it has a 750-pound load capacity, a single grip handle.
Technical Specs
Item Platform Lift
Operation Manual
Maximum Lifting Height 40 in
Platform Width 20 in
Lift Control Foot Pump
Lift Mechanism Hydraulic
Frame Type Flat Back
Base Style Fixed
Handle Type Single Grip
Axle-Mounted Wheel Type Tread on Core
Caster Wheel Dia. 3 1/2 in
Caster Wheel/Tread Material Rubber
Non-Marking Axle-Mounted Wheels Non-Marking Axle-Mounted Wheels
Brake Type No Caster Brake
Includes Wheel Lock
Overall Height with Platform Raised 48 1/2 in
Overall Width 22 1/2 in
Stowed Length 32 in
Caster Frame Material Steel
Load Capacity 750 lb
Minimum Lifting Height 5 3/4 in
Platform Length 16 in
Platform Material Aluminum
Frame Material Steel
Frame Finish Powder Coated
Load Center 15 in
Base Material Steel
Axle-Mounted Wheel Dia. 8 in
Axle-Mounted Wheel/Tread Material Polyurethane
Caster Wheel Width 1 1/8 in
Caster Wheel Type Solid
Non-Marking Casters/Wheels Marking Casters/Wheels
Colour Red
Overall Height with Platform Lowered 48 1/2 in
Overall Length 32 in
Stowed Height 48 1/2 in
Wheel Configuration (2) Swivel, (2) Axle-Mounted
Caster Mounting Type Plate
Country of Origin United States
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,676.06
/ each