MANUAL PLATFORM LIFT TRUCK, 500 LB LOAD CAPACITY, 20 IN X 24 IN, 6¼ IN TO 59 IN, STEEL
MANUAL PLATFORM LIFT TRUCK, 500 LB LOAD CAPACITY, 20 IN X 24 IN, 6¼ IN TO 59 IN, STEEL
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This platform lift measures 27 1/4 inch width x 28 1/2 inch length, and is black/red with a powder-coated finish/coating. It is made out of steel. In addition, it has a 500-pound load capacity, and a straight handle.
Technical Specs
Item Platform Lift
Operation Manual
Maximum Lifting Height 59 in
Platform Width 24 in
Lift Control Hand Winch
Lift Mechanism Chain/Cable
Frame Type Flat Back
Base Inside Width 18 3/4 in
Base Style Fixed
Handle Type Straight
Axle-Mounted Wheel Type Tread on Core
Caster Wheel Dia. 2 in
Caster Wheel Type Tread on Core
Non-Marking Casters/Wheels Marking Casters/Wheels
Colour Black, Red
Overall Height with Platform Raised 69 1/2 in
Overall Width 27 1/4 in
Load Capacity 500 lb
Minimum Lifting Height 6 1/4 in
Platform Length 20 in
Platform Material Steel
Frame Material Steel
Frame Finish Powder Coated
Load Center 10 in
Base Outside Width 27 1/2 in
Base Material Steel
Axle-Mounted Wheel Dia. 8 in
Axle-Mounted Wheel/Tread Material Polyurethane
Caster Wheel/Tread Material Polyurethane
Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
Brake Type Floor Lock
Overall Height with Platform Lowered 69 1/2 in
Overall Length 28 1/2 in
Wheel Configuration (2) Swivel, (2) Axle-Mounted
Country of Origin China
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,323.28
/ each