!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Opening Type
Single End/Double End
Measurement Type
Opening Angle (Deg.)
Head Size
Range of Head Sizes
Wrench Length Style
Head Type
Material
Finish
Insulated
Tether Style
Number of Tools
Container Type
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Open End Wrench Sets

Open end wrench sets include multiple wrenches that provide different jaw capacities and tool lengths for tightening and loosening a range of fasteners. The fixed, U-shaped opening of the wrench head makes contact with two sides of a fastener to turn it. Open end wrenches access fasteners from the top or side and slide their head into spaces where box wrenches won't fit.

https://catalogue.grainger.ca/?hybris=true

 26  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WESTWARD
  • IGNITION WRENCH SET, CARBON STEEL, CHROME, 8 TOOLS, 7/32 IN TO 7/16 IN HEAD SIZES
  • Item # WSW2GKT1
  • Mfr. Model # 2GKT1
  • EHC: EHC :
  • This ignition wrench set weighs 0.4 pounds and is not insulated. The handle is chrome and has a one-piece style/type. In addition, it is made of carbon steel, has a SAE measurement type, is corrosion-resistant, has a chrome finish, is not non-magnetic, and is tether capable. This ignition wrench set includes pouch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PROTO
  • OPEN END WRENCH SET, ALLOY STEEL, CHROME, 14 TOOLS, ⅜ IN TO 1¼ IN HEAD SIZES
  • Item # PRT3100B
  • Mfr. Model # J3100B
  • EHC: EHC :
  • Full polish finish provides corrosion resistance and easy to clean surfaces. 15 Degrees and 60 Degrees angle heads allow wrench to be used in four different turning angles for greater access in tight work areas. Set includes: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 314
  • WESTWARD
  • IGNITION WRENCH SET, CARBON STEEL, CHROME, 8 TOOLS, 5 MM TO 11 MM HEAD SIZES
  • Item # WSW2GKT2
  • Mfr. Model # 2GKT2
  • EHC: EHC :
  • This ignition wrench set weighs 0.4 pounds and is not insulated. The handle is chrome and has a one-piece style/type. In addition, it is made of carbon steel, has a metric measurement type, is corrosion-resistant, has a chrome finish, is non-magnetic, and is tether capable. This ignition wrench set includes pouch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PROTO
  • OPEN END WRENCH SET, ALLOY STEEL, CHROME, 11 TOOLS, 9 MM TO 19 MM HEAD SIZES
  • Item # PRT3100M
  • Mfr. Model # J3100M
  • EHC: EHC :
  • This open end wrench set weighs 1.79 pounds and is insulated. The handle is silver and has a one-piece style/type. It meets the standards for ASME B107.100. In addition, it is made of alloy steel, has a metric measurement type, is corrosion-resistant, has a chrome finish, is not non-magnetic, and is not tether capable. This open end wrench set includes vinyl pouch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MOODY TOOL
  • OPEN END WRENCH SET, ALLOY STEEL, BLACK OXIDE, 9 TOOLS, 30 ° OPENING ANGLE
  • Item # WWG38ZD13
  • Mfr. Model # 58-0143
  • EHC: EHC :
  • This open end wrench set weighs 0.08 pounds and is not insulated. The handle is silver and has a knurled style/type. It meets the standards for ANSI. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a black oxide finish, is not non-magnetic, and is not tether capable. This open end wrench set includes vinyl pouch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIHA
  • OPEN END WRENCH SET, ALLOY STEEL, URETHANE INSULATED, 13 TOOLS, 10 ° OPENING ANGLE, BOX
  • Item # WWG53KE34
  • Mfr. Model # 20196
  • EHC: EHC :
  • This open end wrench set weighs 6.11 pounds and is insulated. The handle is red and has a cushion grip style/type. It meets the standards for ASTM F1505, CSA, EN/IEC 60900, NFPA-70E, VDE. In addition, it is made of alloy steel, has a metric measurement type, is corrosion-resistant, has a urethane insulated finish, is not non-magnetic, and is not tether capable. This open end wrench set includes blow moulded tray.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MOODY TOOL
  • OPEN END WRENCH SET, ALLOY STEEL, STEEL PLATED, 8 TOOLS, 30 ° OPENING ANGLE, SAE
  • Item # WWG6LER5
  • Mfr. Model # 58-0151
  • EHC: EHC :
  • This open end wrench set weighs 0.32 pounds and is not insulated. The handle is silver and has a knurled style/type. It meets the standards for ANSI. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a steel-plated finish, is not non-magnetic, and is not tether capable. This open end wrench set includes vinyl pouch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MOODY TOOL
  • OPEN END WRENCH SET, ALLOY STEEL, STEEL PLATED, 16 TOOLS, 30 ° OPENING ANGLE
  • Item # WWG6LER0
  • Mfr. Model # 57-0122
  • EHC: EHC :
  • This open end wrench set weighs 0.75 pounds and is not insulated. The handle is silver and has a knurled style/type. It meets the standards for ANSI. In addition, it is made of alloy steel, has a metric/SAE measurement type, is corrosion-resistant, has a steel-plated finish, is not non-magnetic, and is not tether capable. This open end wrench set includes storage pouch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • OPEN END WRENCH SET, ALLOY STEEL, SATIN, 8 TOOLS, 1/4 IN TO 1 IN HEAD SIZES
  • Item # WSW1EYD7
  • Mfr. Model # 1EYD7
  • EHC: EHC :
  • This open end wrench set is not insulated. The handle is chrome and has a one-piece style/type. It meets the standards for ASME. In addition, it is made of alloy steel, has a SAE measurement type, has a satin finish, and is tether capable. This open end wrench set includes vinyl pouch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MOODY TOOL
  • OPEN END WRENCH SET, ALLOY STEEL, STEEL PLATED, 8 TOOLS, 30 ° OPENING ANGLE
  • Item # WWG6LER8
  • Mfr. Model # 58-0161
  • EHC: EHC :
  • This open end wrench set weighs 0.32 pounds and is not insulated. The handle is silver and has a knurled style/type. It meets the standards for ANSI. In addition, it is made of alloy steel, has a metric measurement type, is corrosion-resistant, has a steel-plated finish, is not non-magnetic, and is not tether capable.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GRAY TOOLS
  • OPEN END WRENCH SET, METRIC, MIRROR CHROME FINISH, CORROSION-RESISTANT, OPEN END, ROBERTSON
  • Item # GRTME12A
  • Mfr. Model # ME12A
  • EHC: EHC :
  • This open end wrench set meets the standards for ANSI. In addition, it has a metric measurement type, is corrosion-resistant, has a mirror chrome finish. This open end wrench set includes 10 x 11 mm, 12 x 13 mm, 14 x 15 mm, 16 x 17 mm, 18 x 19 mm, 20 x 21 mm, 21 x 22 mm, 24 x 27 m and more.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIHA
  • OPEN END WRENCH SET, ALLOY STEEL, NATURAL, 8 TOOLS, 5/16 IN TO¾ IN HEAD SIZES
  • Item # WWG26X340
  • Mfr. Model # 20192
  • EHC: EHC :
  • This open end wrench set weighs 1.59 pounds and is insulated. The handle is red and has a cushion grip style/type. It meets the standards for ASTM F1505, CSA, EN/IEC 60900, NFPA-70E, VDE. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, is not non-magnetic, and is not tether capable. This open end wrench set includes storage pouch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 381
  • KNIPEX
  • OPEN END WRENCH SET, PLASTIC, CHROME, 8 TOOLS, 8 MM TO 24 MM HEAD SIZES, INSULATED
  • Item # KPX9899-13S5
  • Mfr. Model # 98 99 13 S5
  • EHC: EHC :
  • This open end wrench set weighs 2.53 pounds and is insulated. The handle is red and has a one-piece style/type. It meets the standards for ASTM F1505, IEC 60900. In addition, it is made of plastic, has a metric measurement type, is corrosion-resistant, has a chrome finish, is not non-magnetic, and is not tether capable. This open end wrench set includes 8, 10, 13, 14, 17, 19, 22, 24 mm open end wrenches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 381
  • PROTO
  • OPEN END WRENCH SET, ALLOY STEEL, SATIN, 10 TOOLS, 6 MM TO 26 MM HEAD SIZES
  • Item # PRT30000A
  • Mfr. Model # J30000A
  • EHC: EHC :
  • This open end wrench set weighs 3.93 pounds and is insulated. The handle is silver and has a one-piece style/type. It meets the standards for ASME B107.100. In addition, it is made of alloy steel, has a metric measurement type, is corrosion-resistant, has a satin finish, is not non-magnetic, and is not tether capable. This open end wrench set includes vinyl pouch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 314
  • GRAY TOOLS
  • OPEN END WRENCH SET, STEEL, METRIC, MIRROR CHROME FINISH, NOT INSULATED, CORROSION-RESISTANT, OPEN END
  • Item # GRTME8A
  • Mfr. Model # ME8A
  • EHC: EHC :
  • This open end wrench set is not insulated. It meets the standards for ANSI. In addition, it is made of steel, has a metric measurement type, is corrosion-resistant, has a mirror chrome finish. This open end wrench set includes 10 x 11 mm, 12 x 13 mm, 14 x 15 mm, 16 x 17 mm, 18 x 19 mm, 20 x 21 mm, 21 x 22 mm, 8 x 9 mm, and more.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIHA
  • OPEN END WRENCH SET, ALLOY STEEL, URETHANE INSULATED, 13 TOOLS, 10 ° OPENING ANGLE, BOX
  • Item # WWG53KE33
  • Mfr. Model # 20194
  • EHC: EHC :
  • This open end wrench set weighs 6.59 pounds and is insulated. The handle is red and has a cushion grip style/type. It meets the standards for ASTM F1505, CSA, EN/IEC 60900, NFPA-70E, VDE. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a urethane insulated finish, is not non-magnetic, and is not tether capable. This open end wrench set includes blow moulded tray.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list