!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OPEN END WRENCH SET, METRIC, MIRROR CHROME FINISH, CORROSION-RESISTANT, OPEN END, ROBERTSON

OPEN END WRENCH SET, METRIC, MIRROR CHROME FINISH, CORROSION-RESISTANT, OPEN END, ROBERTSON

GRAY TOOLS

OPEN END WRENCH SET, METRIC, MIRROR CHROME FINISH, CORROSION-RESISTANT, OPEN END, ROBERTSON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OPEN END WRENCH SET, METRIC, MIRROR CHROME FINISH, CORROSION-RESISTANT, OPEN END, ROBERTSON

OPEN END WRENCH SET, METRIC, MIRROR CHROME FINISH, CORROSION-RESISTANT, OPEN END, ROBERTSON

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $668.38 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRTME12A
  • Mfr. Model # ME12A
  • UNSPSC #
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.2 lbs

Product Details

This open end wrench set meets the standards for ANSI. In addition, it has a metric measurement type, is corrosion-resistant, has a mirror chrome finish. This open end wrench set includes 10 x 11 mm, 12 x 13 mm, 14 x 15 mm, 16 x 17 mm, 18 x 19 mm, 20 x 21 mm, 21 x 22 mm, 24 x 27 m and more.

Technical Specs

  • ItemOpen End Wrench Set
  • FinishMirror Chrome
  • Head Size8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 21 mm, 22 mm, 24 mm, 25 mm, 27 mm, 27 mm, 28 mm, 32 mm
  • InsulatedNot Insulated
  • Measurement TypeMetric
  • Opening TypeOpen End
  • Range of Lengths130 to 344 mm
  • NonsparkingNot Non-Sparking
  • Tether StyleNot Tether Capable
  • Corrosion ResistantCorrosion-Resistant
  • Handle ColourSilver
  • Wrench ShapeStraight
  • Includes10 x 11 mm, 12 x 13 mm, 14 x 15 mm, 16 x 17 mm, 18 x 19 mm, 20 x 21 mm, 21 x 22 mm, 24 x 27 mm, 25 x 28 mm, 27 x 32 mm, Contains Sizes: 8 x 9 mm, Organizer
  • Wrench Product GroupingWrench Sets
  • Range of Head Sizes8 to 22 mm
  • Material Steel
  • Number of Tools 12
  • Opening Angle (Deg.) 15 Degrees
  • Container Type Organizer
  • Single End/Double End Double End
  • Handle Type Flat
  • Head Thickness 4.8 to 11.4 mm
  • Non-Magnetic Not Non-Magnetic
  • Ratcheting Not Ratcheting
  • Reversing Not Reversible
  • Head Offset Angle 15 Degrees
  • Wrench Length Style Standard
  • Standards ANSI
  • Weight 6.324 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list