!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OPEN END WRENCH SET, ALLOY STEEL, SATIN, 10 TOOLS, 6 MM TO 26 MM HEAD SIZES

OPEN END WRENCH SET, ALLOY STEEL, SATIN, 10 TOOLS, 6 MM TO 26 MM HEAD SIZES

PROTO

OPEN END WRENCH SET, ALLOY STEEL, SATIN, 10 TOOLS, 6 MM TO 26 MM HEAD SIZES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OPEN END WRENCH SET, ALLOY STEEL, SATIN, 10 TOOLS, 6 MM TO 26 MM HEAD SIZES

OPEN END WRENCH SET, ALLOY STEEL, SATIN, 10 TOOLS, 6 MM TO 26 MM HEAD SIZES

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $492.48 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT30000A
  • Mfr. Model # J30000A
  • UNSPSC # 27111706
  • CATALOGUE PAGE # 314
  • Shipping Weight 4.04 lbs

Product Details

This open end wrench set weighs 3.93 pounds and is insulated. The handle is silver and has a one-piece style/type. It meets the standards for ASME B107.100. In addition, it is made of alloy steel, has a metric measurement type, is corrosion-resistant, has a satin finish, is not non-magnetic, and is not tether capable. This open end wrench set includes vinyl pouch.

Technical Specs

  • ItemOpen End Wrench Set
  • FinishSatin
  • Head Size6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 26 mm
  • InsulatedInsulated
  • Measurement TypeMetric
  • Opening TypeRounded
  • Range of Lengths4 1/2 in to 11 1/2 in
  • Non-MagneticNot Non-Magnetic
  • RatchetingNot Ratcheting
  • ReversingNot Reversing
  • Handle ColourSilver
  • Head TypeStandard
  • Wrench Length StyleStandard
  • StandardsASME B107.100
  • Weight3.93 lb
  • Material Alloy Steel
  • Number of Tools 10
  • Opening Angle (Deg.) 15 Degrees
  • Container Type Vinyl Pouch
  • Single End/Double End Double End
  • Handle Type One-Piece
  • Nonsparking Not Non-Sparking
  • Tether Style Not Tether Capable
  • Corrosion Resistant Corrosion-Resistant
  • Container Colour Red
  • Head Offset Angle 15 Degrees
  • Wrench Shape Straight
  • Includes Vinyl Pouch
  • Wrench Product Grouping Wrench Sets
  • Range of Head Sizes 6 to 26 mm
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list