!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IGNITION WRENCH SET, CARBON STEEL, CHROME, 8 TOOLS, 5 MM TO 11 MM HEAD SIZES

IGNITION WRENCH SET, CARBON STEEL, CHROME, 8 TOOLS, 5 MM TO 11 MM HEAD SIZES

WESTWARD

IGNITION WRENCH SET, CARBON STEEL, CHROME, 8 TOOLS, 5 MM TO 11 MM HEAD SIZES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IGNITION WRENCH SET, CARBON STEEL, CHROME, 8 TOOLS, 5 MM TO 11 MM HEAD SIZES

IGNITION WRENCH SET, CARBON STEEL, CHROME, 8 TOOLS, 5 MM TO 11 MM HEAD SIZES

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.43 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW2GKT2
  • Mfr. Model # 2GKT2
  • UNSPSC # 27111725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Product Details

This ignition wrench set weighs 0.4 pounds and is not insulated. The handle is chrome and has a one-piece style/type. In addition, it is made of carbon steel, has a metric measurement type, is corrosion-resistant, has a chrome finish, is non-magnetic, and is tether capable. This ignition wrench set includes pouch.

Technical Specs

  • ItemIgnition Wrench Set
  • FinishChrome
  • Head Size5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm
  • InsulatedNot Insulated
  • Measurement TypeMetric
  • Opening TypeRounded
  • Range of Lengths3 1/4 in, 3 1/2 in, 3 1/2 in, 3 3/4 in, 3 3/4 in, 3 7/8 in, 4 1/8 in, 4 1/4 in
  • NonsparkingNot Non-Sparking
  • Tether StyleTether Capable
  • Corrosion ResistantCorrosion-Resistant
  • Container ColourClear
  • Head Offset Angle15 Degrees , 75 Degrees
  • Wrench ShapeStraight
  • IncludesPouch
  • Weight0.4 lb
  • Material Carbon Steel
  • Number of Tools 8
  • Opening Angle (Deg.) 15 Degrees , 75 Degrees
  • Container Type Double Blister
  • Single End/Double End Double End
  • Handle Type One-Piece
  • Head Thickness 3/16 in
  • Non-Magnetic Non-Magnetic
  • Ratcheting Not Ratcheting
  • Reversing Not Reversing
  • Handle Colour Chrome
  • Head Type Standard
  • Wrench Length Style Standard
  • Wrench Product Grouping Wrench Sets
  • Range of Head Sizes 5 to 11 mm
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list