Wheel DiameterThis is the distance from one edge of the wheel's face to the opposite edge of the face across the widest part of the wheel.
Wheels with larger diameters require less force to start them rolling and to roll them over obstacles such as uneven surfaces, thresholds, debris, and soft surfaces.
Distance Between ShelvesDistance between shelves is the clearance between individual shelves on the cart. It represents the maximum height of objects that each shelf can carry and is measured in inches, rounded to the nearest eighth of an inch.
Product ITEM is unavailable. See products from the same category below.
Low-Profile Metal Shelf & Utility Carts
Low-profile metal shelf and utility carts have a top shelf that is set at a lower height than other styles of metal-shelf utility carts. This reduces how far bulky or heavy items must be lifted when loading them onto the top shelf of the carts. These wheeled carts are used to organize, transport, and store items, and they have open metal shelves that allow items to be efficiently loaded and unloaded onto or off of them. They have handles that extend above the top shelf to maximize comfort when pushing the cart. Metal-shelf utility carts are more rugged and can hold heavier loads than plastic-shelf utility carts. They are used in a wide variety of settings, such as manufacturing plants, stock rooms, loading docks, maintenance plants, janitorial service, and construction sites.
This low-profile utility cart with lipped and flush metal shelves measures 25 1/2 inch width x 34 inch height x 43 inch length, and is grey with a powder-coated finish/coating. It is made out of 14-gauge steel. In addition, it has two shelves, zero drawers, a 1,200-pound load capacity, a raised handle.
This low-profile utility cart with lipped and flush metal shelves measures 25 1/2 inch width x 34 inch height x 43 inch length, and is grey with a powder-coated finish/coating. It is made out of 14-gauge steel. In addition, it has two shelves, zero drawers, a 1,200-pound load capacity, a raised handle.
This low-profile utility cart with lipped metal shelves measures 30 1/2 inch width x 40 inch height x 39 inch length, and is grey with a powder-coated finish/coating. It is made out of 14-gauge steel. In addition, it has two shelves, zero drawers, a 1,200-pound load capacity, a raised handle.
This low-profile utility cart with lipped metal shelves measures 30 1/2 inch width x 40 inch height x 39 inch length, and is grey with a powder-coated finish/coating. It is made out of 14-gauge steel. In addition, it has two shelves, zero drawers, a 1,200-pound load capacity, a raised handle.
This low-profile utility cart with flush metal shelves measures 24 1/2 inch width x 36 1/2 inch height x 54 1/2 inch length, and is grey with a powder-coated finish/coating. It is made out of 14-gauge steel. In addition, it has two shelves, zero drawers, a 1,200-pound load capacity, a raised handle.
This low-profile utility cart with flush metal shelves measures 24 1/2 inch width x 36 1/2 inch height x 54 1/2 inch length, and is grey with a powder-coated finish/coating. It is made out of 14-gauge steel. In addition, it has two shelves, zero drawers, a 1,200-pound load capacity, a raised handle.
This low-profile utility cart with lipped and flush metal shelves measures 26 inch width x 39 inch height x 52 inch length, and is grey with a powder-coated finish/coating. It is made out of 14-gauge steel. In addition, it has two shelves, zero drawers, a 1,200-pound load capacity, a raised handle.
This low-profile utility cart with lipped and flush metal shelves measures 26 inch width x 39 inch height x 52 inch length, and is grey with a powder-coated finish/coating. It is made out of 14-gauge steel. In addition, it has two shelves, zero drawers, a 1,200-pound load capacity, a raised handle.
This low-profile utility cart with lipped and flush metal shelves measures 25 1/2 inch width x 35 1/2 inch height x 44 inch length, and is grey with a powder-coated finish/coating. It includes raised offset handle and is made out of 14-gauge steel. In addition, it has two shelves, zero drawers, a 1,200-pound load capacity, a raised handle.
This low-profile utility cart with lipped and flush metal shelves measures 25 1/2 inch width x 35 1/2 inch height x 44 inch length, and is grey with a powder-coated finish/coating. It includes raised offset handle and is made out of 14-gauge steel. In addition, it has two shelves, zero drawers, a 1,200-pound load capacity, a raised handle.
This low-profile utility cart with lipped metal shelves measures 30 1/2 inch width x 36 inch height x 66 1/2 inch length, and is grey with a powder-coated finish/coating. It includes tubular offset handle and is made out of 14-gauge steel. In addition, it has two shelves, zero drawers, a 1,200-pound load capacity, a raised handle.
This low-profile utility cart with lipped metal shelves measures 30 1/2 inch width x 36 inch height x 66 1/2 inch length, and is grey with a powder-coated finish/coating. It includes tubular offset handle and is made out of 14-gauge steel. In addition, it has two shelves, zero drawers, a 1,200-pound load capacity, a raised handle.
This low-profile utility cart with lipped metal shelves measures 25 1/2 inch width x 34 inch height x 43 inch length, and is grey with a powder-coated finish/coating. It is made out of 14-gauge steel. In addition, it has two shelves, zero drawers, a 1,200-pound load capacity, a raised handle.
This low-profile utility cart with lipped metal shelves measures 25 1/2 inch width x 34 inch height x 43 inch length, and is grey with a powder-coated finish/coating. It is made out of 14-gauge steel. In addition, it has two shelves, zero drawers, a 1,200-pound load capacity, a raised handle.
This low-profile utility cart with lipped and flush metal shelves measures 36 1/2 inch width x 38 1/2 inch height x 78 1/2 inch length, and is grey with a powder-coated finish/coating. It is made out of 14-gauge steel. In addition, it has two shelves, zero drawers, a 1,400-pound load capacity, a raised handle.
This low-profile utility cart with lipped and flush metal shelves measures 36 1/2 inch width x 38 1/2 inch height x 78 1/2 inch length, and is grey with a powder-coated finish/coating. It is made out of 14-gauge steel. In addition, it has two shelves, zero drawers, a 1,400-pound load capacity, a raised handle.
This low-profile utility cart with lipped metal shelves measures 24 1/2 inch width x 36 inch height x 51 inch length, and is grey with a powder-coated finish/coating. It is made out of 14-gauge steel. In addition, it has two shelves, zero drawers, a 1,200-pound load capacity, a raised handle.
This low-profile utility cart with lipped metal shelves measures 24 1/2 inch width x 36 inch height x 51 inch length, and is grey with a powder-coated finish/coating. It is made out of 14-gauge steel. In addition, it has two shelves, zero drawers, a 1,200-pound load capacity, a raised handle.
This utility cart measures 24 1/4 inch width x 38 1/8 inch height x 40 3/4 inch length, and is grey with a polished finish/coating. It includes raised offset handle and is made out of 16-gauge stainless steel. In addition, it has two shelves, zero drawers, a 1,200-pound load capacity, a raised handle.
This utility cart measures 24 1/4 inch width x 38 1/8 inch height x 40 3/4 inch length, and is grey with a polished finish/coating. It includes raised offset handle and is made out of 16-gauge stainless steel. In addition, it has two shelves, zero drawers, a 1,200-pound load capacity, a raised handle.
This easy access and load low-profile utility cart with metal shelves and tube frame measures 24 1/2 inch width x 39 inch height x 42 1/2 inch length, and is grey with a powder-coated finish/coating. It includes raised offset handle and is made out of 14-gauge steel. In addition, it has two shelves, zero drawers, a 1,400-pound load capacity, a raised handle.
This easy access and load low-profile utility cart with metal shelves and tube frame measures 24 1/2 inch width x 39 inch height x 42 1/2 inch length, and is grey with a powder-coated finish/coating. It includes raised offset handle and is made out of 14-gauge steel. In addition, it has two shelves, zero drawers, a 1,400-pound load capacity, a raised handle.
This low-profile utility cart with lipped and flush metal shelves measures 23 inch width x 40 1/2 inch height x 36 inch length, and is grey with a powder-coated finish/coating. It includes raised offset handle and is made out of 14-gauge steel. In addition, it has two shelves, zero drawers, a 1,200-pound load capacity, a raised handle.
This low-profile utility cart with lipped and flush metal shelves measures 23 inch width x 40 1/2 inch height x 36 inch length, and is grey with a powder-coated finish/coating. It includes raised offset handle and is made out of 14-gauge steel. In addition, it has two shelves, zero drawers, a 1,200-pound load capacity, a raised handle.
This low-profile utility cart with lipped and flush metal shelves measures 30 1/4 inch width x 36 inch height x 51 inch length, and is grey with a powder-coated finish/coating. It is made out of 14-gauge steel. In addition, it has two shelves, zero drawers, a 1,200-pound load capacity, a raised handle.
This low-profile utility cart with lipped and flush metal shelves measures 30 1/4 inch width x 36 inch height x 51 inch length, and is grey with a powder-coated finish/coating. It is made out of 14-gauge steel. In addition, it has two shelves, zero drawers, a 1,200-pound load capacity, a raised handle.
This low-profile utility cart with lipped and flush metal shelves measures 25 1/2 inch width x 35 1/2 inch height x 43 inch length, and is grey with a powder-coated finish/coating. It includes raised offset handle and is made out of 14-gauge steel. In addition, it has two shelves, zero drawers, a 1,400-pound load capacity, a raised handle.
This low-profile utility cart with lipped and flush metal shelves measures 25 1/2 inch width x 35 1/2 inch height x 43 inch length, and is grey with a powder-coated finish/coating. It includes raised offset handle and is made out of 14-gauge steel. In addition, it has two shelves, zero drawers, a 1,400-pound load capacity, a raised handle.
This low-profile utility cart with lipped metal shelves measures 30 1/2 inch width x 40 inch height x 39 inch length, and is grey with a powder-coated finish/coating. It is made out of 14-gauge steel. In addition, it has two shelves, zero drawers, a 1,200-pound load capacity, a raised handle.
This low-profile utility cart with lipped metal shelves measures 30 1/2 inch width x 40 inch height x 39 inch length, and is grey with a powder-coated finish/coating. It is made out of 14-gauge steel. In addition, it has two shelves, zero drawers, a 1,200-pound load capacity, a raised handle.
This low deck service truck has a capacity of 1,200 pounds and is made of 1 1/2 x 1/8 inch angle iron construction. Its overall measurements are 36 x 24 x 37 1/2 inches and each shelf can comfortably hold 600 pounds. The distance between shelves is 16 3/4 inches, while the sturdy tubular push handle height is 37 1/2 inches, and the top shelf height is 37 1/2 inches. Shelf clearance is 16 3/4 inches. The 14-gauge steel is powder-coated. This cart ships fully assembled.
This low deck service truck has a capacity of 1,200 pounds and is made of 1 1/2 x 1/8 inch angle iron construction. Its overall measurements are 36 x 24 x 37 1/2 inches and each shelf can comfortably hold 600 pounds. The distance between shelves is 16 3/4 inches, while the sturdy tubular push handle height is 37 1/2 inches, and the top shelf height is 37 1/2 inches. Shelf clearance is 16 3/4 inches. The 14-gauge steel is powder-coated. This cart ships fully assembled.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.