WELDED UTILITY CART, 1200 LBS, GREY, 36 X 24 X 37 1/2 IN, STEEL
WELDED UTILITY CART, 1200 LBS, GREY, 36 X 24 X 37 1/2 IN, STEEL
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This low deck service truck has a capacity of 1,200 pounds and is made of 1 1/2 x 1/8 inch angle iron construction. Its overall measurements are 36 x 24 x 37 1/2 inches and each shelf can comfortably hold 600 pounds. The distance between shelves is 16 3/4 inches, while the sturdy tubular push handle height is 37 1/2 inches, and the top shelf height is 37 1/2 inches. Shelf clearance is 16 3/4 inches. The 14-gauge steel is powder-coated. This cart ships fully assembled.
Technical Specs
Item Truck
Load Capacity 1,200 lb
Gauge 14 ga
Colour Grey
Method of Construction Welded
Number of Drawers 0
Shelf Width 24 in
Caster Wheel Type Polyurethane
Caster/Wheel Configuration (2) Rigid, (2) Swivel
Bottom Shelf Lip Height 1 1/2 in
Includes Sturdy Tubular Push Handle
Overall Length 24 in
Capacity per Shelf 600 lb
Handle Height 37 1/2 in
Top Shelf Height 37 1/2 in
Assembled/Unassembled Assembled
Material Steel
Finish Powder Coated
Handle Type Raised
Number of Shelves 2
Shelf Length 36 in
Caster Wheel Dia. 5 in
Caster Wheel/Tread Material Polyurethane
Top Shelf Lip Height 1 1/2 in
Distance Between Shelves 16 3/4 in
Overall Height 37 1/2 in
Overall Width 36 in
Caster Core Material Polyurethane
Platform Surface Textured
Country of Origin Mexico
(subject to change)
Alternate Products
KLETON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$713.82
/ each
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,644.05
/ each
KLETON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$650.10
/ each