!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EASY ACCESS & LOAD LOW-PROFILE UTILITY CART WITH METAL SHELVES & TUBE FRAME

EASY ACCESS & LOAD LOW-PROFILE UTILITY CART WITH METAL SHELVES & TUBE FRAME

APPROVED VENDOR

EASY ACCESS & LOAD LOW-PROFILE UTILITY CART WITH METAL SHELVES & TUBE FRAME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EASY ACCESS & LOAD LOW-PROFILE UTILITY CART WITH METAL SHELVES & TUBE FRAME

EASY ACCESS & LOAD LOW-PROFILE UTILITY CART WITH METAL SHELVES & TUBE FRAME

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $509.45 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG16C390
  • Mfr. Model # EPTT183625PO95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.0 lbs

Product Details

This easy access and load low-profile utility cart with metal shelves and tube frame measures 24 1/2 inch width x 39 inch height x 42 1/2 inch length, and is grey with a powder-coated finish/coating. It includes raised offset handle and is made out of 14-gauge steel. In addition, it has two shelves, zero drawers, a 1,400-pound load capacity, a raised handle.

Technical Specs

  • ItemEasy Access & Load Low-Profile Utility Cart with Metal Shelves & Tube Frame
  • Load Capacity1,400 lb
  • Gauge14 ga
  • ColourGrey
  • Method of ConstructionWelded
  • Number of Drawers0
  • Shelf Length36 in
  • Caster Wheel Dia.5 in
  • Caster Brake TypeSide Pedal Brake
  • Caster/Wheel Configuration(2) Rigid, (2) Swivel
  • Lip StyleFlush
  • IncludesRaised Offset Handle
  • Overall Length42 1/2 in
  • Includes Electrical OutletsElectrical Outlets Not Included
  • Caster Wheel Width1 1/4 in
  • Handle Height41 in
  • Power IndicatorPower Indicator Not Included
  • Top Shelf Height27 in
  • Assembled/Unassembled Assembled
  • Material Steel
  • Finish Powder Coated
  • Handle Type Raised
  • Number of Shelves 2
  • Number of Compartments 0
  • Shelf Width 18 in
  • Caster Wheel Type Standard
  • Caster Wheel/Tread Material Polyolefin
  • Caster Mounting Type Plate
  • Distance Between Shelves 17 3/8 in
  • Overall Height 39 in
  • Overall Width 24 1/2 in
  • Capacity per Shelf 700 lb
  • Caster/Wheel Mounting Location Standard
  • Platform Surface Smooth
  • Shelf Adjustability Fixed
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list