!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOW-PROFILE UTILITY CART WITH LIPPED & FLUSH METAL SHELVES, 1,200 LB LOAD CAPACITY

LOW-PROFILE UTILITY CART WITH LIPPED & FLUSH METAL SHELVES, 1,200 LB LOAD CAPACITY

APPROVED VENDOR

LOW-PROFILE UTILITY CART WITH LIPPED & FLUSH METAL SHELVES, 1,200 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOW-PROFILE UTILITY CART WITH LIPPED & FLUSH METAL SHELVES, 1,200 LB LOAD CAPACITY

LOW-PROFILE UTILITY CART WITH LIPPED & FLUSH METAL SHELVES, 1,200 LB LOAD CAPACITY

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $498.95 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10F443
  • Mfr. Model # LDO-183236-2-95
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 76.0 lbs

Product Details

This low-profile utility cart with lipped and flush metal shelves measures 25 1/2 inch width x 34 inch height x 43 inch length, and is grey with a powder-coated finish/coating. It is made out of 14-gauge steel. In addition, it has two shelves, zero drawers, a 1,200-pound load capacity, a raised handle.

Technical Specs

  • ItemLow-Profile Utility Cart with Lipped & Flush Metal Shelves
  • Load Capacity1,200 lb
  • Gauge14 ga
  • ColourGrey
  • Method of ConstructionWelded
  • Number of Drawers0
  • Shelf Length32 in
  • Caster Wheel Dia.5 in
  • Caster Brake TypeSide Pedal Brake
  • Caster/Wheel Configuration(2) Rigid, (2) Swivel
  • Lip StyleCombination
  • Distance Between Shelves13 1/8 in
  • Overall Length43 in
  • Includes Electrical OutletsElectrical Outlets Not Included
  • Caster Core MaterialPolyurethane
  • Caster/Wheel Mounting LocationStandard
  • Platform SurfaceSmooth
  • Shelf AdjustabilityFixed
  • Assembled/Unassembled Assembled
  • Material Steel
  • Finish Powder Coated
  • Handle Type Raised
  • Number of Shelves 2
  • Number of Compartments 0
  • Shelf Width 18 in
  • Caster Wheel Type Standard
  • Caster Wheel/Tread Material Polyurethane
  • Caster Mounting Type Plate
  • Bottom Shelf Lip Height 1 1/2 in
  • Overall Height 34 in
  • Overall Width 25 1/2 in
  • Capacity per Shelf 600 lb
  • Caster Wheel Width 1 1/4 in
  • Handle Height 36 in
  • Power Indicator Power Indicator Not Included
  • Top Shelf Height 24 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list