Wheel DiameterThis is the distance from one edge of the wheel's face to the opposite edge of the face across the widest part of the wheel.
Wheels with larger diameters require less force to start them rolling and to roll them over obstacles such as uneven surfaces, thresholds, debris, and soft surfaces.
Flush & CombinationFlush edges do not have a lip and make it easier to slide items on or off the cart. Combination surfaces have one or more flush edges and one or more lipped edges to prevent items from sliding off the cart.
Distance Between ShelvesDistance between shelves is the clearance between individual shelves on the cart. It represents the maximum height of objects that each shelf can carry and is measured in inches, rounded to the nearest eighth of an inch.
Product ITEM is unavailable. See products from the same category below.
General Purpose Metal Shelf & Utility Carts
General purpose metal shelf and utility carts are more rugged and can hold heavier loads than plastic shelf and utility carts. The carts are used to organize, transport, and store items, and they have open metal shelves that allow items to be efficiently loaded and unloaded onto or off of them. Also known as service carts or open stock trucks, metal-shelf utility carts are used in a wide variety of settings, including loading docks, stock rooms, maintenance and repair shops, warehouses, and manufacturing plants.
This heavy-duty shelf truck has four five-inch casters - two swivel and two rigid quiet, non-marking. It is blue. It has 14-gauge steel shelves and a 1/8-inch thick x 1 1/2-inch angle post. It has 1 1/2-inch lip shelves. The overall measurements are 39 x 24 x 36 inches. The shelf length is 36 inches, the width is 24 inches. There are two shelves with a 600-pound capacity per shelf. The distance between the shelves is 27 inches. The handle is 36 inches high and the top shelf height is 36 inches.
This heavy-duty shelf truck has four five-inch casters - two swivel and two rigid quiet, non-marking. It is blue. It has 14-gauge steel shelves and a 1/8-inch thick x 1 1/2-inch angle post. It has 1 1/2-inch lip shelves. The overall measurements are 39 x 24 x 36 inches. The shelf length is 36 inches, the width is 24 inches. There are two shelves with a 600-pound capacity per shelf. The distance between the shelves is 27 inches. The handle is 36 inches high and the top shelf height is 36 inches.
This utility cart with lipped metal shelves measures 24 inch width x 35 inch height x 42 inch length, and is grey with a powder-coated finish/coating. It is made out of 12-gauge steel. In addition, it has two shelves, a 1,200-pound load capacity, and a flat handle.
This utility cart with lipped metal shelves measures 24 inch width x 35 inch height x 42 inch length, and is grey with a powder-coated finish/coating. It is made out of 12-gauge steel. In addition, it has two shelves, a 1,200-pound load capacity, and a flat handle.
This utility cart with lipped metal shelves measures 18 inch width x 33 1/4 inch height x 30 inch length, and is red with a gloss finish/coating. It is made out of 21-gauge steel. In addition, it has two shelves, zero drawers, a 100-pound load capacity, and a flat handle.
This utility cart with lipped metal shelves measures 18 inch width x 33 1/4 inch height x 30 inch length, and is red with a gloss finish/coating. It is made out of 21-gauge steel. In addition, it has two shelves, zero drawers, a 100-pound load capacity, and a flat handle.
This utility cart with lipped metal shelves measures 24 inch width x 39 inch height x 42 inch length, and is grey with a powder-coated finish/coating. It includes raised offset handle and is made out of 12-gauge steel. In addition, it has two shelves, a 1,500-pound load capacity, and a flat handle.
This utility cart with lipped metal shelves measures 24 inch width x 39 inch height x 42 inch length, and is grey with a powder-coated finish/coating. It includes raised offset handle and is made out of 12-gauge steel. In addition, it has two shelves, a 1,500-pound load capacity, and a flat handle.
This utility cart with lipped and flush metal shelves measures 24 inch width x 35 inch height x 42 inch length, and is grey with a powder-coated finish/coating. It is made out of 12-gauge steel. In addition, it has two shelves, a 1,200-pound load capacity, and a flat handle.
This utility cart with lipped and flush metal shelves measures 24 inch width x 35 inch height x 42 inch length, and is grey with a powder-coated finish/coating. It is made out of 12-gauge steel. In addition, it has two shelves, a 1,200-pound load capacity, and a flat handle.
This heavy-duty shelf truck has 1 1/2-inch lip shelves. Four five-inch casters are included - two swivel and two rigid quiet, non-marking. It is blue with an enamel finish. It features all-welded, 14-gauge steel shelves and 1/8-inch thick x 1 1/2-inch angle post. The overall measurements are 36 x 24 x 36 inches. There are two shelves with a 600-pound capacity each. The distance between the shelves is 27 inches. The handle is 36 inches high and the top shelf height is 36 inches.
This heavy-duty shelf truck has 1 1/2-inch lip shelves. Four five-inch casters are included - two swivel and two rigid quiet, non-marking. It is blue with an enamel finish. It features all-welded, 14-gauge steel shelves and 1/8-inch thick x 1 1/2-inch angle post. The overall measurements are 36 x 24 x 36 inches. There are two shelves with a 600-pound capacity each. The distance between the shelves is 27 inches. The handle is 36 inches high and the top shelf height is 36 inches.
This corrosion-resistant utility cart with single-side flush metal shelves measures 22 1/2 inch width x 34 inch height x 42 1/2 inch length, and is grey with a polished finish/coating. It is made out of 20-gauge stainless steel. In addition, it has three shelves, zero drawers, a 600-pound load capacity, and a flat handle.
This corrosion-resistant utility cart with single-side flush metal shelves measures 22 1/2 inch width x 34 inch height x 42 1/2 inch length, and is grey with a polished finish/coating. It is made out of 20-gauge stainless steel. In addition, it has three shelves, zero drawers, a 600-pound load capacity, and a flat handle.
This utility cart with deep lipped metal shelves measures 24 1/2 inch width x 37 1/2 inch height x 39 1/2 inch length, and is grey with a powder-coated finish/coating. It is made out of 12-gauge steel. In addition, it has two shelves, a 1,200-pound load capacity, and a flat handle.
This utility cart with deep lipped metal shelves measures 24 1/2 inch width x 37 1/2 inch height x 39 1/2 inch length, and is grey with a powder-coated finish/coating. It is made out of 12-gauge steel. In addition, it has two shelves, a 1,200-pound load capacity, and a flat handle.
This utility cart measures 18 3/4 inch width x 34 1/4 inch height x 31 inch length, and is grey with a polished finish/coating. It is made out of 20-gauge stainless steel. In addition, it has a 500-pound load capacity plus an ergonomic handle.
This utility cart measures 18 3/4 inch width x 34 1/4 inch height x 31 inch length, and is grey with a polished finish/coating. It is made out of 20-gauge stainless steel. In addition, it has a 500-pound load capacity plus an ergonomic handle.
This heavy-duty shelf truck is blue. The overall measurements are 24" W x 61" H x 48" D. The cart has a 1,200-pound capacity. The distance between the shelves is 16 inches. The handle is 42 inches high and the top shelf height is 36 inches. It features all-welded, 14-gauge steel shelves and a 1/8-inch thick x 1 1/2-inch angle post. It has 1 1/2-inch lip shelves. Heavy-duty, five-inch resilient non-marking casters are included.
This heavy-duty shelf truck is blue. The overall measurements are 24" W x 61" H x 48" D. The cart has a 1,200-pound capacity. The distance between the shelves is 16 inches. The handle is 42 inches high and the top shelf height is 36 inches. It features all-welded, 14-gauge steel shelves and a 1/8-inch thick x 1 1/2-inch angle post. It has 1 1/2-inch lip shelves. Heavy-duty, five-inch resilient non-marking casters are included.
This heavy-duty shelf truck is blue. The overall measurements are 51 x 24 inches. It has a capacity of 48 x 24 inches. There are two shelves with a 600-pound capacity per shelf. The distance between the shelves is 27 inches. The handle is 36 inches high and the top shelf height is 36 inches. It has 14-gauge steel shelves and a 1/8-inch thick x 1 1/2-inch angle post. It has 1 1/2-inch lip shelves. Four five-inch casters are included - two swivel and two rigid quiet, non-marking.
This heavy-duty shelf truck is blue. The overall measurements are 51 x 24 inches. It has a capacity of 48 x 24 inches. There are two shelves with a 600-pound capacity per shelf. The distance between the shelves is 27 inches. The handle is 36 inches high and the top shelf height is 36 inches. It has 14-gauge steel shelves and a 1/8-inch thick x 1 1/2-inch angle post. It has 1 1/2-inch lip shelves. Four five-inch casters are included - two swivel and two rigid quiet, non-marking.
This ergonomic shelf cart has four five-inch casters, two rigid and two swivel polyolefin types. The load capacity is 800 pounds. There are four shelves. This cart has 16-gauge steel construction and an ergonomic handle. The overall measurements are 38 x 26 x 37 inches. The shelves have a capacity of 400 pounds each. There are 15 inches between shelves. The handle is 37 inches high, and the top shelf is 32 inches high.
This ergonomic shelf cart has four five-inch casters, two rigid and two swivel polyolefin types. The load capacity is 800 pounds. There are four shelves. This cart has 16-gauge steel construction and an ergonomic handle. The overall measurements are 38 x 26 x 37 inches. The shelves have a capacity of 400 pounds each. There are 15 inches between shelves. The handle is 37 inches high, and the top shelf is 32 inches high.
This utility cart with deep lipped metal shelves measures 24 1/4 inch width x 39 inch height x 42 inch length, and is grey with a powder-coated finish/coating. It includes tubular push handle and is made out of 14-gauge steel. In addition, it has two shelves, zero drawers, a 3,600-pound load capacity, and a flat handle.
This utility cart with deep lipped metal shelves measures 24 1/4 inch width x 39 inch height x 42 inch length, and is grey with a powder-coated finish/coating. It includes tubular push handle and is made out of 14-gauge steel. In addition, it has two shelves, zero drawers, a 3,600-pound load capacity, and a flat handle.
This heavy-duty shelf truck has 14-gauge steel shelves and a 1/8-inch thick x 1 1/2-inch angle post. It has 1 1/2 -inch lip shelves. Four five-inch casters are included - two swivel and two rigid quiet, non-marking. It is blue with an enamel finish. The overall measurements are 30 x 18 x 36 inches. There are two shelves with a 600-pound capacity each. The distance between the shelves is 27 inches. The handle is 36 inches high and the top shelf height is 36 inches.
This heavy-duty shelf truck has 14-gauge steel shelves and a 1/8-inch thick x 1 1/2-inch angle post. It has 1 1/2 -inch lip shelves. Four five-inch casters are included - two swivel and two rigid quiet, non-marking. It is blue with an enamel finish. The overall measurements are 30 x 18 x 36 inches. There are two shelves with a 600-pound capacity each. The distance between the shelves is 27 inches. The handle is 36 inches high and the top shelf height is 36 inches.
This utility cart with lipped and flush metal shelves measures 18 1/4 inch width x 35 inch height x 38 1/4 inch length, and is grey with a powder-coated finish/coating. It is made out of 14-gauge steel. In addition, it has two shelves, zero drawers, a 1,200-pound load capacity, and a flat handle.
This utility cart with lipped and flush metal shelves measures 18 1/4 inch width x 35 inch height x 38 1/4 inch length, and is grey with a powder-coated finish/coating. It is made out of 14-gauge steel. In addition, it has two shelves, zero drawers, a 1,200-pound load capacity, and a flat handle.
This utility cart measures 21 3/4 inch width x 36 7/8 inch height x 38 3/4 inch length, and is grey with a polished finish/coating. It is made out of 20-gauge stainless steel. In addition, it has a 500-pound load capacity, and has no handle.
This utility cart measures 21 3/4 inch width x 36 7/8 inch height x 38 3/4 inch length, and is grey with a polished finish/coating. It is made out of 20-gauge stainless steel. In addition, it has a 500-pound load capacity, and has no handle.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.