!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY CART, 500 LB LOAD CAPACITY, 35 11/32 IN X 21 IN, STAINLESS STEEL

UTILITY CART, 500 LB LOAD CAPACITY, 35 11/32 IN X 21 IN, STAINLESS STEEL

APPROVED VENDOR

UTILITY CART, 500 LB LOAD CAPACITY, 35 11/32 IN X 21 IN, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY CART, 500 LB LOAD CAPACITY, 35 11/32 IN X 21 IN, STAINLESS STEEL

UTILITY CART, 500 LB LOAD CAPACITY, 35 11/32 IN X 21 IN, STAINLESS STEEL

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $783.18 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG60EF15
  • Mfr. Model # 60EF15
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Product Details

This utility cart measures 21 3/4 inch width x 36 7/8 inch height x 38 3/4 inch length, and is grey with a polished finish/coating. It is made out of 20-gauge stainless steel. In addition, it has a 500-pound load capacity, and has no handle.

Technical Specs

  • ItemUtility Cart
  • Load Capacity500 lb
  • Gauge20 ga
  • ColourGrey
  • Method of ConstructionWelded
  • Shelf Length35 11/32 in
  • Caster Wheel Dia.5 in
  • Caster Wheel/Tread MaterialPolyurethane
  • Top Shelf Lip Height1 in
  • Distance Between Top and Middle Shelf14 3/8 in
  • Overall Height36 7/8 in
  • Overall Width21 3/4 in
  • Capacity per Shelf165 lb
  • Top Shelf Height36 7/8 in
  • Assembled/Unassembled Assembled
  • Material Stainless Steel
  • Finish Polished
  • Handle Type No Handle
  • Number of Compartments 0
  • Shelf Width 21 in
  • Caster Wheel Type Standard
  • Caster Mounting Type Plate
  • Distance Between Shelves 14 1/2 in
  • Distance Between Middle and Bottom Shelf 14 1/2 in
  • Overall Length 38 3/4 in
  • Includes Electrical Outlets Electrical Outlets Not Included
  • Shelf Adjustability Fixed
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list