!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY CART WITH LIPPED & FLUSH METAL SHELVES, 1,200 LB LOAD CAPACITY, 2 SHELVES

UTILITY CART WITH LIPPED & FLUSH METAL SHELVES, 1,200 LB LOAD CAPACITY, 2 SHELVES

APPROVED VENDOR

UTILITY CART WITH LIPPED & FLUSH METAL SHELVES, 1,200 LB LOAD CAPACITY, 2 SHELVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY CART WITH LIPPED & FLUSH METAL SHELVES, 1,200 LB LOAD CAPACITY, 2 SHELVES

UTILITY CART WITH LIPPED & FLUSH METAL SHELVES, 1,200 LB LOAD CAPACITY, 2 SHELVES

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $450.92 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8AE95
  • Mfr. Model # 8AE95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 84.0 lbs

Product Details

This utility cart with lipped and flush metal shelves measures 24 inch width x 35 inch height x 42 inch length, and is grey with a powder-coated finish/coating. It is made out of 12-gauge steel. In addition, it has two shelves, a 1,200-pound load capacity, and a flat handle.

Technical Specs

  • ItemUtility Cart with Lipped & Flush Metal Shelves
  • Load Capacity1,200 lb
  • Gauge12 ga
  • ColourGrey
  • Number of Shelves2
  • Shelf Width24 in
  • Lip StyleCombination
  • Overall Height35 in
  • Overall Width24 in
  • Capacity per Shelf600 lb
  • Top Shelf Height35 in
  • Assembled/Unassembled Assembled
  • Material Steel
  • Finish Powder Coated
  • Handle Type Flat
  • Shelf Length 36 in
  • Caster Wheel Type Standard
  • Distance Between Shelves 25 in
  • Overall Length 42 in
  • Includes Electrical Outlets Electrical Outlets Not Included
  • Power Indicator Power Indicator Not Included
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list