WELDED UTILITY CART, 1200 LBS, BLUE, 48 X 24 X 61 IN, STEEL/ENAMEL
WELDED UTILITY CART, 1200 LBS, BLUE, 48 X 24 X 61 IN, STEEL/ENAMEL
KLETON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This heavy-duty shelf truck is blue. The overall measurements are 24" W x 61" H x 48" D. The cart has a 1,200-pound capacity. The distance between the shelves is 16 inches. The handle is 42 inches high and the top shelf height is 36 inches. It features all-welded, 14-gauge steel shelves and a 1/8-inch thick x 1 1/2-inch angle post. It has 1 1/2-inch lip shelves. Heavy-duty, five-inch resilient non-marking casters are included.
Technical Specs
Item Truck
Load Capacity 1200 lbs.
Gauge 14 ga
Colour Blue
Method of Construction Welded
Number of Drawers 0
Shelf Length 48 in
Caster Wheel Dia. 5 in
Caster Brake Type (2) Fixed, (2) Swivelling
Caster/Wheel Configuration (2) Rigid, (2) Swivel
Lip Style Lip Up
Bottom Shelf Lip Height 1-1/2"
Distance Between Top and Middle Shelf 16 in
Overall Height 61 in
Overall Width 24 in
Capacity per Shelf 300 lb
Handle Height 42 in
Product Type Heavy-Duty Shelf Cart
Top Shelf Height 36 in
Assembled/Unassembled Assembled
Material Steel
Finish Polyurethane
Handle Type Full Width Tubular
Number of Shelves 1
Number of Compartments 1
Shelf Width 24 in
Caster Wheel Type Rubber
Caster Wheel/Tread Material Rubber
Caster Mounting Type Bolted-On
Top Shelf Lip Height 1-1/2"
Distance Between Shelves 16 in
Distance Between Middle and Bottom Shelf 22 in
Overall Length 48 in
Includes Electrical Outlets No
Caster Core Material Rubber
Platform Surface Smooth
Shelf Adjustability Fixed
Country of Origin Canada
(subject to change)