!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
For Material Type
For Material Grade
AWS Classification
For Welding Position
Welding Current Designation
Overall Diameter
Overall Length
Weight
Tensile Strength (Minimum Required)
Tensile Strength (As Welded)
Yield Strength (Minimum Required)
Yield Strength (As Welded)
Series
Container Type
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Carbon Steel Stick Welding Electrodes

Carbon steel stick electrodes provide filler metal for welding carbon steel and other compatible metals in SMAW (shielded metal arc welding) tasks. These carbon steel welding rods have a coating that releases shielding gas as it's heated, which helps keep contaminants out of the weld pool. This means the electrodes don't require an external source of shielding gas, so they can be used in windy outdoor areas.

https://catalogue.grainger.ca/?hybris=true

 138  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • AIR LIQUIDE
  • LA 7018 ELECTRODE, CSA, BASIC DC+/AC, 12 IN L, 3/32 IN DIA, MILD STEEL, 2.5 KG
  • Item # ALQBLU32971706
  • Mfr. Model # BLU32971706
  • EHC: EHC :
  • This LA 7018 mild-steel electrode is a basic low hydrogen, all-position electrode (E7018-1) used on either DC or AC current. It can obtain code quality welds on higher strength steels with weld-metal toughness properties (charpy impacts) down to -46 Degrees C (-50 Degrees F), when coupled with a low hydrogen weld deposit. It is 12 inches in length with a 3/32-inch diameter, and meets CSA, Class E4918-1-H4 standards. Available in a 2.5-kilogram package.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AIR LIQUIDE
  • LA 6010 ELECTRODE, CSA, CELLULOSIC DC+, 14 IN L, 1/8 IN DIA, MILD STEEL, 5 KG
  • Item # ALQBLU30971108
  • Mfr. Model # BLU-30971108
  • EHC: EHC :
  • This LA 6010, all-position, mild-steel electrode is used for producing very high quality welds and features a cellulosic DC+ covering to produce a forceful, deep-penetrating arc and a thin, friable, easily removed slag. It measures 14 inches in length with an 1/8-inch diameter, and meets CSA W48, Class E4310 standards. Available in a five-kilogram package.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • SUREWELD
  • STICK ELECTRODE, CARBON STEEL, E7018, 5/32 X 14 IN, 5 LB, SUREWELD 7018
  • Item # ESB812000324
  • Mfr. Model # 812000324
  • EHC: EHC :
  • This Sureweld 7018 stick electrode is made of carbon steel. In addition, it is for use with: carbon steel to carbon steel, carbon steel to low-alloy steel, low-alloy steel to low-alloy steel. It has an overall length of 14 inches, an overall diameter of 5/32 inches, and weighs five pounds. It can be used for stick welding, in positions including flat, horizontal, overhead, vertical-down, vertical-up and meets the standards for AWS A5.1.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HOBART
  • HOBART 418AC ELECTRODE, CSA, AC/DCEN/DCEP, MIN 70000 PSI, 14 IN L, 1/8 IN DIA, MILD STEEL, 10 LB
  • Item # HBTE7018AC1/8-10LB
  • Mfr. Model # E7018AC1/8-10LB
  • EHC: EHC :
  • This Hobart 418AC mild-steel electrode features excellent re-strike capabilities, and is used with AC straight and reverse polarities. It is 14 inches long with an 1/8-inch diameter, and a minimum tensile strength of 70,000 PSI. Meets CSA standards. Available in a 10-pound package.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AIR LIQUIDE
  • ELECTRODE, SMAW, ALL POSITION, CELLULOSIC DC+, 12 X 3/32 IN, MILD STEEL, 2.5 KG
  • Item # ALQBLU30971106
  • Mfr. Model # BLU30971106
  • EHC: EHC :
  • These electrodes are used for welding mild steel. They are cellulosic DC+ and yields welds that possess mechanical properties. They measure 12 x 3/32 inches, and the cellulose in the coating produces a deep, forceful penetrating arc. They come in a package weighing 2.5 kilograms.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AIR LIQUIDE
  • LA 7024 ELECTRODE, CSA, RUTILE AC/DC-, 14 IN L, 5/32 IN DIA, MILD STEEL, 5 KG
  • Item # ALQBLU30972410
  • Mfr. Model # BLU-30972410
  • EHC: EHC :
  • This LA 7024, rutile AC/DC-, heavily coated, mild-steel electrode is used for flat position welding and is ideally suited for high-speed fillet weld applications. It is 14 inches in length with a 5/32-inch diameter, and meets CSA, Class E4924 standards. Available in a five-kilogram package.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
  • AIR LIQUIDE
  • LA 6013 ELECTRODE, CSA, RUTILE AC/DC-/+, 14 IN L, 1/8 IN DIA, MILD STEEL, 5 KG
  • Item # ALQBLU30971308
  • Mfr. Model # BLU-30971308
  • EHC: EHC :
  • This LA 6013, all-position, general-purpose, mild-steel electrode features a rutile AC/DC -/+ design for an extremely versatile and user-friendly performance. Its fast freeze slag characteristics make it ideally suited for welding sheet metal out of position (vertical down). It measures 14 inches in length with an 1/8-inch diameter, and meets CSA W48, Class E4313 standards. Available in a five-kilogram package.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AIR LIQUIDE
  • LA 7014 ELECTRODE, CSA, RUTILE AC/DC-/+, 14 IN L, 1/8 IN DIA, MILD STEEL, 5 KG
  • Item # ALQBLU30971408
  • Mfr. Model # BLU-30971408
  • EHC: EHC :
  • This LA 7014 mild-steel electrode is a rutile based, all-position, high-speed welding electrode operating on AC or DC current. It is used for all-purpose welding applications on a variety of steels including low-to-medium carbon steels. It is 14 inches in length with an 1/8-inch diameter, and meets CSA, Class E4914 standards. Available in a five-kilogram package.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list