!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRODE, SMAW, ALL POSITION, CELLULOSIC DC+, 12 X 3/32 IN, MILD STEEL, 2.5 KG

ELECTRODE, SMAW, ALL POSITION, CELLULOSIC DC+, 12 X 3/32 IN, MILD STEEL, 2.5 KG

AIR LIQUIDE

ELECTRODE, SMAW, ALL POSITION, CELLULOSIC DC+, 12 X 3/32 IN, MILD STEEL, 2.5 KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRODE, SMAW, ALL POSITION, CELLULOSIC DC+, 12 X 3/32 IN, MILD STEEL, 2.5 KG

ELECTRODE, SMAW, ALL POSITION, CELLULOSIC DC+, 12 X 3/32 IN, MILD STEEL, 2.5 KG

AIR LIQUIDE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.98 / pkg.

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALQBLU30971106
  • Mfr. Model # BLU30971106
  • UNSPSC # 23271810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Product Details

These electrodes are used for welding mild steel. They are cellulosic DC+ and yields welds that possess mechanical properties. They measure 12 x 3/32 inches, and the cellulose in the coating produces a deep, forceful penetrating arc. They come in a package weighing 2.5 kilograms.

Technical Specs

  • ItemElectrode
  • MaterialMild Steel
  • Overall Diameter3/32 in
  • SeriesLA 6010
  • For Material TypeSteel
  • For Welding PositionFlat, Horizontal, Overhead, Vertical-Down, Vertical-Up
  • Container Size5.51 lb
  • AWS Classification E6010
  • Process Stick Welding (SMAW)
  • Overall Length 12 in
  • Weight 5.51 lb
  • Welding Current Designation DCEP
  • Standards AWS E6010, CWB E4310
  • Finish/Coating Cellulosic

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list