!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SW-10P PLUS 3/32X12 4.54KG HSC

SW-10P PLUS 3/32X12 4.54KG HSC

ESAB

SW-10P PLUS 3/32X12 4.54KG HSC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
SW-10P PLUS 3/32X12 4.54KG HSC

SW-10P PLUS 3/32X12 4.54KG HSC

ESAB

Clearance Price :
$17.50 / pkg.

Your Price : $70.00 / pkg.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB811004902
  • Mfr. Model # 811004902
  • UNSPSC # 23271810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.79 lbs

Technical Specs

  • ItemStick Electrode
  • MaterialCarbon Steel
  • Overall Diameter3/32 in
  • Tensile Strength (Minimum Required)60 ksi
  • Yield Strength (Minimum Required)48 ksi
  • SeriesSureweld 10P Plus
  • For Material TypeCarbon Steel to Carbon Steel
  • For Welding PositionFlat, Horizontal, Overhead, Vertical-Down, Vertical-Up
  • Container TypeHermetically-Sealed Can
  • Container Size10 lb
  • Elongation (Minimum Required)0.22
  • Number of PassesMultiple Passes
  • AWS Classification E6010
  • Process Stick Welding (SMAW)
  • Overall Length 12 in
  • Tensile Strength (As Welded) 86.9 ksi
  • Yield Strength (As Welded) 72.9 ksi
  • Weight 10 lb
  • Welding Current Designation DCEP
  • For Material Grade API 5L, Grade A, API 5L, Grade A25, API 5L, Grade B, API 5L, Grade X42
  • Standards AWS A5.1
  • Elongation (As Welded) 25%
  • Finish/Coating Cellulosic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list