Glow-in-the-dark indicates whether the tape has photoluminescent properties that provide a bright, long-lasting afterglow in the event of a power outage and loss of light.
Tape thickness is the thickness, or density, of the tape as measured in 1/1000-inch (mil).
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Antislip Tape
Antislip tape has a gritted surface to prevent slips and falls on stair treads, ramps, and flooring. It is backed with a pressure-sensitive adhesive to secure the tape to the substrate. Tape can be cut to any length to fit the application.
Safety Track(R) anti-skid tape. Engineered to exceed OSHA Standards by providing a durable, consistent non-slip surface. Our use of silicon carbide grit ensures the longevity in both indoor and outdoor applications. 2 inch x 60 foot black roll.
Safety Track(R) anti-skid tape. Engineered to exceed OSHA Standards by providing a durable, consistent non-slip surface. Our use of silicon carbide grit ensures the longevity in both indoor and outdoor applications. 2 inch x 60 foot black roll.
Safety Track(R) anti-skid tape. Engineered to exceed OSHA Standards by providing a durable, consistent non-slip surface. Our use of silicon carbide grit ensures the longevity in both indoor and outdoor applications. 4 inch x 60 foot black roll.
Safety Track(R) anti-skid tape. Engineered to exceed OSHA Standards by providing a durable, consistent non-slip surface. Our use of silicon carbide grit ensures the longevity in both indoor and outdoor applications. 4 inch x 60 foot black roll.
This not glow-in-the-dark antislip tape meets the standards for ADA, Prop 65, NFSI for High Traction, and OSHA. It is designed for indoor and outdoor environments, and it has a grit size of 60. This black and yellow antislip tape measures 2 inch width x 60 feet length, and it has a thickness of 32 mil, plus it includes a liner and is chemical-resistant and fluid-resistant. In addition, it has a temperature range of 150 Degrees F to -20 Degrees F.
This not glow-in-the-dark antislip tape meets the standards for ADA, Prop 65, NFSI for High Traction, and OSHA. It is designed for indoor and outdoor environments, and it has a grit size of 60. This black and yellow antislip tape measures 2 inch width x 60 feet length, and it has a thickness of 32 mil, plus it includes a liner and is chemical-resistant and fluid-resistant. In addition, it has a temperature range of 150 Degrees F to -20 Degrees F.
This not glow-in-the-dark antislip tape meets the standards for ADA, NFPA 1903-03, and OSHA. It is designed for indoor and outdoor environments, and it has a grit size of 46. This black antislip tape measures 2 inch width x 60 feet length, and it has a thickness of 41 mil. In addition, it has a temperature range of 220 Degrees F to -40 Degrees F.
This not glow-in-the-dark antislip tape meets the standards for ADA, NFPA 1903-03, and OSHA. It is designed for indoor and outdoor environments, and it has a grit size of 46. This black antislip tape measures 2 inch width x 60 feet length, and it has a thickness of 41 mil. In addition, it has a temperature range of 220 Degrees F to -40 Degrees F.
This 3200 heavy duty grade not glow-in-the-dark antislip tape meets the standards for ADA, Prop 65, NFSI for High Traction, and OSHA. It is designed for indoor and outdoor environments, and it has a grit size of 46. This black antislip tape measures 2 inch width x 60 feet length, and it has a thickness of 0. 012 inch, plus it includes a liner and is chemical-resistant and oil-resistant. In addition, it has a temperature range of 175 Degrees F to -20 Degrees F.
This 3200 heavy duty grade not glow-in-the-dark antislip tape meets the standards for ADA, Prop 65, NFSI for High Traction, and OSHA. It is designed for indoor and outdoor environments, and it has a grit size of 46. This black antislip tape measures 2 inch width x 60 feet length, and it has a thickness of 0. 012 inch, plus it includes a liner and is chemical-resistant and oil-resistant. In addition, it has a temperature range of 175 Degrees F to -20 Degrees F.
This not glow-in-the-dark antislip tape meets the standards for ADA, Prop 65, NFSI for High Traction, and OSHA. It is designed for indoor and outdoor environments, and it has a grit size of 60. This black and yellow antislip tape measures 3 inch width x 60 feet length, and it has a thickness of 32 mil, plus it includes a liner and is chemical-resistant and fluid-resistant. In addition, it has a temperature range of 150 Degrees F to -20 Degrees F.
This not glow-in-the-dark antislip tape meets the standards for ADA, Prop 65, NFSI for High Traction, and OSHA. It is designed for indoor and outdoor environments, and it has a grit size of 60. This black and yellow antislip tape measures 3 inch width x 60 feet length, and it has a thickness of 32 mil, plus it includes a liner and is chemical-resistant and fluid-resistant. In addition, it has a temperature range of 150 Degrees F to -20 Degrees F.
Brady anti-skid tape made of rugged B-916 adhesive-backed polyester tape coated with thousands of particles of durable aluminum oxide grit. Bonds permanently to clean dry floors. Withstands grease and oil. Eliminates masking, clean-up and drying time.
Brady anti-skid tape made of rugged B-916 adhesive-backed polyester tape coated with thousands of particles of durable aluminum oxide grit. Bonds permanently to clean dry floors. Withstands grease and oil. Eliminates masking, clean-up and drying time.
This not glow-in-the-dark antislip tape meets the standards for ADA, NFPA 1903-03, and OSHA. It is designed for indoor and outdoor environments, and it has a grit size of 46. This black antislip tape measures 2 inch width x 60 feet length, and it has a thickness of 42 mil. In addition, it has a temperature range of 220 Degrees F to -40 Degrees F.
This not glow-in-the-dark antislip tape meets the standards for ADA, NFPA 1903-03, and OSHA. It is designed for indoor and outdoor environments, and it has a grit size of 46. This black antislip tape measures 2 inch width x 60 feet length, and it has a thickness of 42 mil. In addition, it has a temperature range of 220 Degrees F to -40 Degrees F.
Safety Walk(TM) general purpose anti-slip tape helps prevent costly slip and fall accidents. Black in colour. Mineral coated anti-slip material designed for use on smooth flat surfaces.
Safety Walk(TM) general purpose anti-slip tape helps prevent costly slip and fall accidents. Black in colour. Mineral coated anti-slip material designed for use on smooth flat surfaces.
This 3200 heavy duty grade not glow-in-the-dark antislip tape meets the standards for ADA, Prop 65, NFSI for High Traction, and OSHA. It is designed for indoor and outdoor environments, and it has a grit size of 46. This black antislip tape measures 1 inch width x 60 feet length, and it has a thickness of 0. 012 inch, plus it includes a liner and is chemical-resistant and oil-resistant. In addition, it has a temperature range of 175 Degrees F to -20 Degrees F.
This 3200 heavy duty grade not glow-in-the-dark antislip tape meets the standards for ADA, Prop 65, NFSI for High Traction, and OSHA. It is designed for indoor and outdoor environments, and it has a grit size of 46. This black antislip tape measures 1 inch width x 60 feet length, and it has a thickness of 0. 012 inch, plus it includes a liner and is chemical-resistant and oil-resistant. In addition, it has a temperature range of 175 Degrees F to -20 Degrees F.
This 3200 heavy duty grade not glow-in-the-dark antislip tape meets the standards for ADA, Prop 65, NFSI for High Traction, and OSHA. It is designed for indoor and outdoor environments, and it has a grit size of 46. This black antislip tape measures 4 inch width x 60 feet length, and it has a thickness of 0. 012 inch, plus it includes a liner and is chemical-resistant and oil-resistant. In addition, it has a temperature range of 175 Degrees F to -20 Degrees F.
This 3200 heavy duty grade not glow-in-the-dark antislip tape meets the standards for ADA, Prop 65, NFSI for High Traction, and OSHA. It is designed for indoor and outdoor environments, and it has a grit size of 46. This black antislip tape measures 4 inch width x 60 feet length, and it has a thickness of 0. 012 inch, plus it includes a liner and is chemical-resistant and oil-resistant. In addition, it has a temperature range of 175 Degrees F to -20 Degrees F.
Safety Track(R) anti-skid tape. Engineered to exceed OSHA Standards by providing a durable, consistent non-slip surface. Our use of silicon carbide grit ensures the longevity in both indoor and outdoor applications. 6 inch x 60 foot black roll.
Safety Track(R) anti-skid tape. Engineered to exceed OSHA Standards by providing a durable, consistent non-slip surface. Our use of silicon carbide grit ensures the longevity in both indoor and outdoor applications. 6 inch x 60 foot black roll.
This not glow-in-the-dark antislip tape meets the standards for ADA, Prop 65, NFSI for High Traction, and OSHA. It is designed for indoor and outdoor environments, and it has a grit size of 80. This black antislip tape measures 3 inch width x 60 feet length, and it has a thickness of 28 mil, plus it includes a liner and is chemical-resistant and oil-resistant. In addition, it has a temperature range of 175 Degrees F to -20 Degrees F.
This not glow-in-the-dark antislip tape meets the standards for ADA, Prop 65, NFSI for High Traction, and OSHA. It is designed for indoor and outdoor environments, and it has a grit size of 80. This black antislip tape measures 3 inch width x 60 feet length, and it has a thickness of 28 mil, plus it includes a liner and is chemical-resistant and oil-resistant. In addition, it has a temperature range of 175 Degrees F to -20 Degrees F.
This not glow-in-the-dark antislip tape meets the standards for MIL-D-17951e, MIL-W-5044c, and MIL. It is designed for indoor and outdoor environments, and it has a grit size of 46. This black antislip tape measures 3/4 inch width x 60 feet length, and it has a thickness of 42 mil. In addition, it has a temperature range of 220 Degrees F to -40 Degrees F.
This not glow-in-the-dark antislip tape meets the standards for MIL-D-17951e, MIL-W-5044c, and MIL. It is designed for indoor and outdoor environments, and it has a grit size of 46. This black antislip tape measures 3/4 inch width x 60 feet length, and it has a thickness of 42 mil. In addition, it has a temperature range of 220 Degrees F to -40 Degrees F.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.