!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTISLIP TAPE, VERY COARSE, 46 GRIT SIZE, SOLID, BLACK, ¾ IN X 60 FT, 42 MIL THICK, ACRYLIC

ANTISLIP TAPE, VERY COARSE, 46 GRIT SIZE, SOLID, BLACK, ¾ IN X 60 FT, 42 MIL THICK, ACRYLIC

WOOSTER

ANTISLIP TAPE, VERY COARSE, 46 GRIT SIZE, SOLID, BLACK, ¾ IN X 60 FT, 42 MIL THICK, ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTISLIP TAPE, VERY COARSE, 46 GRIT SIZE, SOLID, BLACK, ¾ IN X 60 FT, 42 MIL THICK, ACRYLIC

ANTISLIP TAPE, VERY COARSE, 46 GRIT SIZE, SOLID, BLACK, ¾ IN X 60 FT, 42 MIL THICK, ACRYLIC

WOOSTER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.67 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG12E910
  • Mfr. Model # GRAN13650
  • UNSPSC # 31201513
  • CATALOGUE PAGE # 1237
  • Shipping Weight 0.8 lbs

Product Details

This not glow-in-the-dark antislip tape meets the standards for MIL-D-17951e, MIL-W-5044c, and MIL. It is designed for indoor and outdoor environments, and it has a grit size of 46. This black antislip tape measures 3/4 inch width x 60 feet length, and it has a thickness of 42 mil. In addition, it has a temperature range of 220 Degrees F to -40 Degrees F.

Technical Specs

  • ItemAntislip Tape
  • Tape ColourBlack
  • Imperial Tape Width3/4 in
  • Tape Thickness42 mil
  • Grit Size46
  • Minimum Tape Performance Temperature-40 Degrees F
  • Tape BrandWooster
  • EnvironmentIndoor/Outdoor
  • Glow-in-the-DarkNot Glow-in-the-Dark
  • Package Quantity1
  • StandardsMIL-D-17951E, MIL-W-5044C
  • Traffic TypeHeavy Traffic
  • Tape Pattern Solid
  • Fluorescent Not Fluorescent
  • Imperial Tape Length 60 ft
  • Abrasive Grade Very Coarse Abrasive
  • Tape Adhesive Material Acrylic
  • Maximum Tape Performance Temperature 220 Degrees F
  • Sub-Brand Flex-Tred(R)
  • Legend No Legend
  • Specifications Met MIL
  • Product Form Continuous Roll
  • Anti-Slip Surface Aluminum Oxide
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list