!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTISLIP TAPE, 80 GRIT SIZE, SOLID, BLACK, 2 IN X 60 FT, 28 MIL THICK, RUBBER

ANTISLIP TAPE, 80 GRIT SIZE, SOLID, BLACK, 2 IN X 60 FT, 28 MIL THICK, RUBBER

CONDOR

ANTISLIP TAPE, 80 GRIT SIZE, SOLID, BLACK, 2 IN X 60 FT, 28 MIL THICK, RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTISLIP TAPE, 80 GRIT SIZE, SOLID, BLACK, 2 IN X 60 FT, 28 MIL THICK, RUBBER

ANTISLIP TAPE, 80 GRIT SIZE, SOLID, BLACK, 2 IN X 60 FT, 28 MIL THICK, RUBBER

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $62.77 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JSP3100-2
  • Mfr. Model # 3100-2
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

Safety Track(R) anti-skid tape. Engineered to exceed OSHA Standards by providing a durable, consistent non-slip surface. Our use of silicon carbide grit ensures the longevity in both indoor and outdoor applications. 2 inch x 60 foot black roll.

Technical Specs

  • ItemAntislip Grit Roll
  • Tape ColourBlack
  • Imperial Tape Width2 in
  • Tape Thickness0.028 in
  • Grit Size80
  • Tape BrandSafety Track(R)
  • EnvironmentIndoor/Outdoor
  • Glow-in-the-DarkNot Glow-in-the-Dark
  • Adhesive PropertiesAggressive Adhesive
  • Product FormContinuous Roll
  • Anti-Slip SurfaceSilicon Carbide
  • Tape Pattern Solid
  • Fluorescent Not Fluorescent
  • Imperial Tape Length 60 ft
  • Abrasive Grade Fine Abrasive
  • Tape Adhesive Material Rubber
  • Series 3100 Commercial Grade
  • Legend No Legend
  • Adhesion to Steel 115 oz/in
  • Tape Adhesive Format Single-Sided
  • Standards ADA, OSHA, Prop 65
  • Tape Properties Easy to Trim and Remove
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list