!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTISLIP TAPE, FINE, 80 GRIT SIZE, SOLID, BLACK, 3 IN X 60 FT, 28 MIL THICK, RUBBER, CONDOR

ANTISLIP TAPE, FINE, 80 GRIT SIZE, SOLID, BLACK, 3 IN X 60 FT, 28 MIL THICK, RUBBER, CONDOR

CONDOR

ANTISLIP TAPE, FINE, 80 GRIT SIZE, SOLID, BLACK, 3 IN X 60 FT, 28 MIL THICK, RUBBER, CONDOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTISLIP TAPE, FINE, 80 GRIT SIZE, SOLID, BLACK, 3 IN X 60 FT, 28 MIL THICK, RUBBER, CONDOR

ANTISLIP TAPE, FINE, 80 GRIT SIZE, SOLID, BLACK, 3 IN X 60 FT, 28 MIL THICK, RUBBER, CONDOR

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.78 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG12E782
  • Mfr. Model # GRAN5005
  • UNSPSC # 31201513
  • CATALOGUE PAGE # 1236
  • Shipping Weight 1.75 lbs

Product Details

This not glow-in-the-dark antislip tape meets the standards for ADA, Prop 65, NFSI for High Traction, and OSHA. It is designed for indoor and outdoor environments, and it has a grit size of 80. This black antislip tape measures 3 inch width x 60 feet length, and it has a thickness of 28 mil, plus it includes a liner and is chemical-resistant and oil-resistant. In addition, it has a temperature range of 175 Degrees F to -20 Degrees F.

Technical Specs

  • ItemAntislip Tape
  • Tape ColourBlack
  • Imperial Tape Width3 in
  • Tape Thickness28 mil
  • Grit Size80
  • Minimum Tape Performance Temperature-20 Degrees F
  • Tape BrandCondor(R)
  • LegendNo Legend
  • Specialty Environment ApplicationsChemical Environments
  • Tape Resistance PropertiesChemical-Resistant, Oil-Resistant
  • Adhesive PropertiesAggressive Adhesive
  • Minimum Application Temperature50 Degrees F
  • Product FormContinuous Roll
  • Anti-Slip SurfaceSilicon Carbide
  • Tape Backing MaterialPaper
  • Tape Pattern Solid
  • Fluorescent Not Fluorescent
  • Imperial Tape Length 60 ft
  • Abrasive Grade Fine Abrasive
  • Tape Adhesive Material Rubber
  • Maximum Tape Performance Temperature 175 Degrees F
  • Environment Indoor/Outdoor
  • Glow-in-the-Dark Not Glow-in-the-Dark
  • Specifications Met ADA, NFSI, OSHA
  • Adhesion to Steel 115 oz/in
  • Liner Included Liner Included
  • Package Quantity 1
  • Standards ADA, Prop 65, NFSI Certified for High Traction, OSHA
  • Tape Backing Construction Paper
  • Traffic Type Light Traffic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list