!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOCK SEAL, 9 FT TO 9 FT, 8 FT TO 8 FT, 1⅝ FT PROJECTION D, WEAR PLEATS NOT INCLUDED

DOCK SEAL, 9 FT TO 9 FT, 8 FT TO 8 FT, 1⅝ FT PROJECTION D, WEAR PLEATS NOT INCLUDED

VESTIL

DOCK SEAL, 9 FT TO 9 FT, 8 FT TO 8 FT, 1⅝ FT PROJECTION D, WEAR PLEATS NOT INCLUDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOCK SEAL, 9 FT TO 9 FT, 8 FT TO 8 FT, 1⅝ FT PROJECTION D, WEAR PLEATS NOT INCLUDED

DOCK SEAL, 9 FT TO 9 FT, 8 FT TO 8 FT, 1⅝ FT PROJECTION D, WEAR PLEATS NOT INCLUDED

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,985.77 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESD35020
  • Mfr. Model # D-350-20
  • UNSPSC # 24101802
  • CATALOGUE PAGE # 615
  • Shipping Weight 275.0 lbs

Product Details

Dock seals have 36-oz. nylon-reinforced vinyl facing, mounted and bonded on wolmanized wood. Dock seal/shelter combinations have 18-oz. nylon-reinforced sides and 40-oz. nylon-reinforced top.

Technical Specs

  • ItemDock Seal
  • Compatible Door Height - Maximum9 ft
  • Compatible Door Width - Maximum8 ft
  • Header Height1 ft
  • MaterialNylon, Reinforced Vinyl
  • Overall Width10 ft
  • Projection Depth1 5/8 ft
  • ColourBlack
  • Backing Material Wood
  • Compatible Door Height - Minimum 9 ft
  • Compatible Door Width - Minimum 8 ft
  • Includes (14) 3/8 in Nuts, (14) Flat Washers, (2) Dock Seal Sides, (22) Wood Lag Screws, (5) Angle Brackets, (6) Flat Brackets, (7) Wall Bolts with Nuts, Dock Seal Top
  • Overall Height 10 ft
  • Product Type Dock Seal
  • Side Width 7/8 ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list