WELDING SCREEN, COTTON DUCK, 6 X 8 FT, OLIVE GREEN, ¾ IN FRAME, OLIVE GREEN
WELDING SCREEN, COTTON DUCK, 6 X 8 FT, OLIVE GREEN, ¾ IN FRAME, OLIVE GREEN
STEINER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Protect-O-Screen (R) classic welding curtain. The time-proven industry standard for welding screens. Features include a sturdy 18 gauge steel square tube frame, 24 in platform legs that ensure stability, and 3/4 in square tube crossbars that are attached by sturdy 7/8 in steel corners.
Technical Specs
Item Welding Screen
Opacity Opaque
Screen Material Coating Vinyl Laminated
Overall Height 6 ft
Screen Material Colour Olive Green
Screen Material Thickness 0.34 mm
Resistance Properties Abrasion Resistant, Rust Resistant
Fastener Type Grommets
Frame Finish Enamel
Grommet Location Centre
Includes Easy-Slide Connection
Number of Sides 4
Process Spatter, UV Flash, Welding Sparks
Frame Tube Size 3/4 in
Screen Material Cotton Duck
Maximum Temperature 350 Degrees F
Overall Width 8 ft
Screen Material Weight 12 oz/sq yd
Standards California Fire Marshal Approved, CPAI-84, NFPA 701
Base Frame Type Tube Frame
Features Multi-Panel Enclosures or In-Line Divider, Optional Casters Allow Quick and Safe Mobility. Single Caster Leg and Locking Caster Wheels are Available, Slip-Fit Construction Allows Quick and Easy Assembly Without Tools
Frame Material Steel
Grommet Spacing 12 in
Includes Frame Yes
Panel Height 6 ft
Screen Width 0.025 in
Country of Origin Varies
(subject to change)
Alternate Products
STEINER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$828.99
/ each
STEINER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$537.96
/ each
STEINER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$453.18
/ each
Related Products
STEINER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$55.04
/ pkg.
STEINER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.07
/ each