!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Welding Screen, 6 ft H, 8 ft W, Green

Welding Screen, 6 ft H, 8 ft W, Green

STEINER

Welding Screen, 6 ft H, 8 ft W, Green close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Welding Screen, 6 ft H, 8 ft W, Green

Welding Screen, 6 ft H, 8 ft W, Green

STEINER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $537.96 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SNR501HD6X8
  • Mfr. Model # 501HD-6X8
  • UNSPSC # 23271714
  • CATALOGUE PAGE # 1430
  • Shipping Weight 25.0 lbs

Product Details

Protect-O-Screen(R) HD welding screen. Welding screens protect workers, material, and equipment from the hazards of welding spark, spatter and UV flash. Protect-O-Screen(R) is a versatile, free-standing screen that can be used individually or can be joined together to form multi-panel enclosures.

Technical Specs

  • ItemWelding Screen
  • OpacityOpaque
  • Screen Material CoatingVinyl Laminated
  • Overall Height6 ft
  • Screen Material ColourOlive Green
  • Screen Material Thickness0.34 mm
  • Resistance PropertiesAbrasion Resistant, Rust Resistant
  • Fastener TypeGrommets
  • Frame FinishEnamel
  • Grommet LocationCentre
  • IncludesQuick-Snap Connection
  • Number of Sides4
  • ProcessSpatter, UV Flash, Welding Sparks
  • Frame Tube Size 1 in
  • Screen Material Cotton Duck
  • Maximum Temperature 350 Degrees F
  • Overall Width 8 ft
  • Screen Material Weight 12 oz/sq yd
  • Standards California Fire Marshal Approved, CPAI-84
  • Base Frame Type Tube Frame
  • Features Multi-Panel Enclosures or In-Line Divider, Optional Casters Allow Quick and Safe Mobility. Single Caster Leg and Locking Caster Wheels are Available, Slip-Fit Construction Allows Quick and Easy Assembly Without Tools
  • Frame Material Steel
  • Grommet Spacing 12 in
  • Includes Frame Yes
  • Panel Height 6 ft
  • Screen Width 0.025 in
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list