!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Opacity
Screen Material
Maximum Temperature
Overall Height
Overall Width
Screen Material Colour
Frame Tube Size
Screen Material Weight
Screen Material Thickness
Resistance Properties
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Welding Screens

Welding screens form a barrier between a welding activity and nearby areas. Screens are constructed of heat- and spark-resistant materials that protect nearby surfaces and passersby from sparks produced during welding operations.

https://catalogue.grainger.ca/?hybris=true

 60  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • STEINER
  • Welding Screen, 6 ft H, 10 ft W, Green
  • Item # SNR501-6X10
  • Mfr. Model # 501-6X10
  • EHC: EHC :
  • Protect-O-Screen (R) classic welding curtain. The time-proven industry standard for welding screens. Features include a sturdy 18 gauge steel square tube frame, 24 in platform legs that ensure stability, and 3/4 in square tube crossbars that are attached by sturdy 7/8 in steel corners.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STEINER
  • WELDING SCREEN, VINYL, 6 X 6 FT, YELLOW, ¾ IN FRAME, TINTED TRANSPARENT
  • Item # SNR534-6X6
  • Mfr. Model # 534-6X6
  • EHC: EHC :
  • Protect-O-Screen (R) classic welding curtain. The time-proven industry standard for welding screens. Features include a sturdy 18 gauge steel square tube frame, 24 in platform legs that ensure stability, and 3/4 in square tube crossbars that are attached by sturdy 7/8 in steel corners.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STEINER
  • Welding Screen, 6 ft H, 10 ft W, Orange
  • Item # SNR538HD6X10
  • Mfr. Model # 538HD-6X10
  • EHC: EHC :
  • Protect-O-Screen(R) HD welding screen. Welding screens protect workers, material, and equipment from the hazards of welding spark, spatter and UV flash. Protect-O-Screen(R) is a versatile, free-standing screen that can be used individually or can be joined together to form multi-panel enclosures.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1430
  • STEINER
  • Welding Screen with Window,6 ft H,6 ft W
  • Item # SNR501HD338F6X6
  • Mfr. Model # 501HD-338F-6X6
  • EHC: EHC :
  • Protect-O-Screen(R) HD with Weld View(TM) window is an opaque curtain with a replaceable viewing area and optional cover flap. Permits safe viewing of welding activity where the close proximity of other workers to the welding area requires the use of screens to assure protection from UV flash.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STEINER
  • WELDING SCREEN, VINYL, 6 X 8 FT, GREY, ¾ IN FRAME, GREY
  • Item # SNR532-6X8
  • Mfr. Model # 532-6X8
  • EHC: EHC :
  • Protect-O-Screen (R) classic welding curtain. The time-proven industry standard for welding screens. Features include a sturdy 18 gauge steel square tube frame, 24 in platform legs that ensure stability, and 3/4 in square tube crossbars that are attached by sturdy 7/8 in steel corners.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STEINER
  • WELDING SCREEN, COTTON DUCK, 6 X 8 FT, OLIVE GREEN, ¾ IN FRAME, OLIVE GREEN
  • Item # SNR501-6X8
  • Mfr. Model # 501-6X8
  • EHC: EHC :
  • Protect-O-Screen (R) classic welding curtain. The time-proven industry standard for welding screens. Features include a sturdy 18 gauge steel square tube frame, 24 in platform legs that ensure stability, and 3/4 in square tube crossbars that are attached by sturdy 7/8 in steel corners.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STEINER
  • WELDING SCREEN, VINYL, 6 X 6 FT, GREY, ¾ IN FRAME, GREY
  • Item # SNR532-6X6
  • Mfr. Model # 532-6X6
  • EHC: EHC :
  • Protect-O-Screen (R) classic welding curtain. The time-proven industry standard for welding screens. Features include a sturdy 18 gauge steel square tube frame, 24 in platform legs that ensure stability, and 3/4 in square tube crossbars that are attached by sturdy 7/8 in steel corners.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STEINER
  • Welding Screen, 6 ft H, 8 ft W, Gray
  • Item # SNR532HD6X8
  • Mfr. Model # 532HD-6X8
  • EHC: EHC :
  • Protect-O-Screen(R) HD welding screen. Welding screens protect workers, material, and equipment from the hazards of welding spark, spatter and UV flash. Protect-O-Screen(R) is a versatile, free-standing screen that can be used individually or can be joined together to form multi-panel enclosures.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1430
  • STEINER
  • Welding Screen, 6 ft H, 10 ft W, Gray
  • Item # SNR532-6X10
  • Mfr. Model # 532-6X10
  • EHC: EHC :
  • Protect-O-Screen (R) classic welding curtain. The time-proven industry standard for welding screens. Features include a sturdy 18 gauge steel square tube frame, 24 in platform legs that ensure stability, and 3/4 in square tube crossbars that are attached by sturdy 7/8 in steel corners.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list