Load up this sturdy 14-gauge powder-coated steel utility cart. Its capacity per shelf is 2,500 pounds. The cart measures 72 x 36 inches overall and comes with a tubular push handle. The distance between shelves is 26 1/2 inches, while the push handle height is 39 1/2 inches. The top shelf height is 39 1/2 inches.
Technical Specs
ItemTruck
Load Capacity5,000 lb
Gauge12 ga
ColourGrey
Method of ConstructionWelded
Number of Drawers0
Shelf Width36 3/8 in
Caster Wheel TypeTread on Core
Caster/Wheel Configuration(2) Rigid, (2) Swivel
Distance Between Shelves26 3/4 in
Overall Height39 1/2 in
Overall Width36 1/2 in
Capacity per Shelf2,500 lb
Caster Frame MaterialIron
Caster/Wheel Mounting LocationStandard
Platform SurfaceTextured
Shelf AdjustabilityFixed
Assembled/UnassembledAssembled
MaterialSteel
FinishPowder Coated
Handle TypeFlat
Number of Shelves2
Shelf Length72 in
Caster Wheel Dia.8 in
Caster Wheel/Tread MaterialPhenolic
Lip StyleFlush
IncludesSturdy Tubular Push Handle
Overall Length78 1/2 in
Includes Electrical OutletsElectrical Outlets Not Included