!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRUCK, 5,000 LB LOAD CAPACITY, 60 IN X 30⅜ IN, 60 IN X 30⅜ IN, 2 SHELVES, FLAT

TRUCK, 5,000 LB LOAD CAPACITY, 60 IN X 30⅜ IN, 60 IN X 30⅜ IN, 2 SHELVES, FLAT

DURHAM

TRUCK, 5,000 LB LOAD CAPACITY, 60 IN X 30⅜ IN, 60 IN X 30⅜ IN, 2 SHELVES, FLAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRUCK, 5,000 LB LOAD CAPACITY, 60 IN X 30⅜ IN, 60 IN X 30⅜ IN, 2 SHELVES, FLAT

TRUCK, 5,000 LB LOAD CAPACITY, 60 IN X 30⅜ IN, 60 IN X 30⅜ IN, 2 SHELVES, FLAT

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,152.95 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMHET3060-2-5K95
  • Mfr. Model # HET-3060-2-5K-95
  • UNSPSC # 56111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 260.0 lbs

Product Details

This truck measures 30 1/2 inch width x 39 1/2 inch height x 66 1/2 inch length, and is grey with a powder-coated finish/coating. It includes sturdy tubular push handle and is made out of 12-gauge steel. In addition, it has two shelves, a 5,000-pound load capacity, and a flat handle.

Technical Specs

  • ItemTruck
  • Load Capacity5,000 lb
  • Gauge12 ga
  • ColourGrey
  • Method of ConstructionWelded
  • Shelf Length60 in
  • Caster Wheel Dia.8 in
  • Caster Wheel/Tread MaterialPhenolic
  • Lip StyleFlush
  • IncludesSturdy Tubular Push Handle
  • Overall Length66 1/2 in
  • Includes Electrical OutletsElectrical Outlets Not Included
  • Caster Core MaterialPhenolic
  • Caster Wheel Width2 in
  • Handle Height39 1/2 in
  • Power IndicatorPower Indicator Not Included
  • Top Shelf Height39 1/2 in
  • Assembled/Unassembled Assembled
  • Material Steel
  • Finish Powder Coated
  • Handle Type Flat
  • Number of Shelves 2
  • Shelf Width 30 3/8 in
  • Caster Wheel Type Tread on Core
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel
  • Distance Between Shelves 26 3/4 in
  • Overall Height 39 1/2 in
  • Overall Width 30 1/2 in
  • Capacity per Shelf 2,500 lb
  • Caster Frame Material Iron
  • Caster/Wheel Mounting Location Standard
  • Platform Surface Textured
  • Shelf Adjustability Fixed
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list