!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY TRACK COMMERCIAL GRADE COLORS ANTISLIP GRIT ROLL, RED, 0.033 IN, HIGH TRAFFIC, ACRYLIC ADHESIVE, 2 IN W X 60 FT L

SAFETY TRACK COMMERCIAL GRADE COLORS ANTISLIP GRIT ROLL, RED, 0.033 IN, HIGH TRAFFIC, ACRYLIC ADHESIVE, 2 IN W X 60 FT L

CONDOR

SAFETY TRACK COMMERCIAL GRADE COLORS ANTISLIP GRIT ROLL, RED, 0.033 IN, HIGH TRAFFIC, ACRYLIC ADHESIVE, 2 IN W X 60 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY TRACK COMMERCIAL GRADE COLORS ANTISLIP GRIT ROLL, RED, 0.033 IN, HIGH TRAFFIC, ACRYLIC ADHESIVE, 2 IN W X 60 FT L

SAFETY TRACK COMMERCIAL GRADE COLORS ANTISLIP GRIT ROLL, RED, 0.033 IN, HIGH TRAFFIC, ACRYLIC ADHESIVE, 2 IN W X 60 FT L

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.43 / ROLL

EHC: EHC :
Min Qty 6 = $404.58

Compliance and Restrictions

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JSP3315-2
  • Mfr. Model # 3315-2
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.76 lbs

Product Details

Safety Track(R) anti-skid tape. Engineered to exceed OSHA Standards by providing a durable, consistent non-slip surface. Our use of silicon carbide grit ensures the longevity in both indoor and outdoor applications. 2 inch x 60 foot red roll.

Technical Specs

  • ItemAntislip Grit Roll
  • Tape ColourRed
  • Imperial Tape Width2 in
  • Tape Thickness0.033 in
  • Grit Size60
  • Minimum Tape Performance Temperature0 Degrees F
  • Tape BrandSafety Track(R)
  • EnvironmentIndoor/Outdoor
  • Glow-in-the-DarkNot Glow-in-the-Dark
  • Specifications MetADA, NFSI, OSHA
  • Adhesion to Steel90 oz/in
  • Tape Adhesive FormatSingle-Sided
  • Minimum Application Temperature50 Degrees F
  • Product FormContinuous Roll
  • Anti-Slip SurfaceAluminum Oxide
  • Tape Backing MaterialPaper
  • Traffic TypeHigh Traffic
  • Tape Pattern Solid
  • Fluorescent Not Fluorescent
  • Imperial Tape Length 60 ft
  • Abrasive Grade Coarse Abrasive
  • Tape Adhesive Material Acrylic
  • Maximum Tape Performance Temperature 150 Degrees F
  • Series Commercial Grade Colors
  • Legend No Legend
  • Specialty Environment Applications Muddy Environments, Oily Environments
  • Tape Resistance Properties Chemical-Resistant, Fluid-Resistant, Peel-Resistant
  • Adhesive Properties Aggressive Adhesive
  • Liner Included Liner Included
  • Package Quantity 1
  • Standards ADA, OSHA, Prop 65
  • Tape Backing Construction Paper
  • Tape Properties Easy to Trim and Remove
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list