SAFETY TRACK COMMERCIAL GRADE COLORS ANTISLIP GRIT ROLL, YLW, 0.033 IN, HIGH TRAFFIC, ACRYLIC ADHESIVE, 2 IN W X 60 FT L
SAFETY TRACK COMMERCIAL GRADE COLORS ANTISLIP GRIT ROLL, YLW, 0.033 IN, HIGH TRAFFIC, ACRYLIC ADHESIVE, 2 IN W X 60 FT L
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Safety Track(R) anti-skid tape. Engineered to exceed OSHA Standards by providing a durable, consistent non-slip surface. Our use of silicon carbide grit ensures the longevity in both indoor and outdoor applications. 2 inch x 60 foot safety yellow roll.
Technical Specs
Item Antislip Grit Roll
Tape Colour Yellow
Imperial Tape Width 2 in
Tape Thickness 0.033 in
Grit Size 60
Minimum Tape Performance Temperature 0 Degrees F
Tape Brand Safety Track(R)
Environment Indoor/Outdoor
Glow-in-the-Dark Not Glow-in-the-Dark
Specifications Met ADA, NFSI, OSHA
Adhesion to Steel 96 oz/in
Tape Adhesive Format Single-Sided
Minimum Application Temperature 50 Degrees F
Product Form Continuous Roll
Anti-Slip Surface Aluminum Oxide
Tape Backing Material Paper
Traffic Type High Traffic
Tape Pattern Solid
Fluorescent Not Fluorescent
Imperial Tape Length 60 ft
Abrasive Grade Coarse Abrasive
Tape Adhesive Material Acrylic
Maximum Tape Performance Temperature 150 Degrees F
Series Commercial Grade Colors
Legend No Legend
Specialty Environment Applications Muddy Environments, Oily Environments
Tape Resistance Properties Chemical-Resistant, Fluid-Resistant, Peel-Resistant
Adhesive Properties Aggressive Adhesive
Liner Included Liner Included
Package Quantity 1
Standards ADA, OSHA, Prop 65
Tape Backing Construction Paper
Tape Properties Easy to Trim and Remove
Country of Origin United States
(subject to change)
Alternate Products
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$204.37
/ ROLL
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$67.43
/ ROLL
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.77
/ ROLL
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$245.53
/ ROLL