!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE PLASTIC-DECK PLATFORM TRUCK, 3,300 LB LOAD CAPACITY, 60 X 30 X 11 IN

GENERAL PURPOSE PLASTIC-DECK PLATFORM TRUCK, 3,300 LB LOAD CAPACITY, 60 X 30 X 11 IN

DAYTON

GENERAL PURPOSE PLASTIC-DECK PLATFORM TRUCK, 3,300 LB LOAD CAPACITY, 60 X 30 X 11 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE PLASTIC-DECK PLATFORM TRUCK, 3,300 LB LOAD CAPACITY, 60 X 30 X 11 IN

GENERAL PURPOSE PLASTIC-DECK PLATFORM TRUCK, 3,300 LB LOAD CAPACITY, 60 X 30 X 11 IN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,359.94 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2TUK7
  • Mfr. Model # 2TUK7
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 105.0 lbs

Product Details

2 rigid and 2 swivel casters, GGM2TUK7 and GGM2TUK8 have 2 rigid and 4 swivel casters. Round deck corners. Chrome handles. Shipped unassembled.

Technical Specs

  • ItemPlastic-Deck Platform Truck
  • Overall Height40 in
  • Overall Width30 in
  • Deck Height11 in
  • Deck Width30 in
  • Frame MaterialSteel
  • Handle Pocket LocationDual Ends
  • Number of Platforms1
  • Assembled/UnassembledUnassembled
  • Caster Wheel Dia.6 in
  • Caster Wheel/Tread MaterialPolyurethane
  • Caster Mounting TypePlate
  • Load Capacity 3,300 lb
  • Overall Length 60 in
  • Deck Material Plastic
  • Deck Length 60 in
  • Deck Surface Smooth
  • Handle Type Removable Raised
  • Side Panel Type No Side Panels
  • Colour Grey
  • Caster/Wheel Configuration (2) Rigid Casters, (2) Swivel Casters
  • Caster Wheel Width 1 5/8 in
  • Caster Wheel Type Standard
  • Deck Construction Solid
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list