!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE THREADING & CUTTING MACHINE, CORDED, ½ HP, 115V/50 TO 60HZ, ⅛ TO 2 IN DIA

PIPE THREADING & CUTTING MACHINE, CORDED, ½ HP, 115V/50 TO 60HZ, ⅛ TO 2 IN DIA

RIDGID

PIPE THREADING & CUTTING MACHINE, CORDED, ½ HP, 115V/50 TO 60HZ, ⅛ TO 2 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE THREADING & CUTTING MACHINE, CORDED, ½ HP, 115V/50 TO 60HZ, ⅛ TO 2 IN DIA

PIPE THREADING & CUTTING MACHINE, CORDED, ½ HP, 115V/50 TO 60HZ, ⅛ TO 2 IN DIA

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9,322.65 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52NZ16
  • Mfr. Model # 700
  • UNSPSC # 23171708
  • CATALOGUE PAGE # 259
  • Shipping Weight 97.0 lbs

Product Details

This pipe thread and cutting machine operates at 115V/13A/50 to 60Hz and has a pipe diameter capacity ranging from ⅛ to 2 inches. It has a ½ HP universal motor with a spindle speed of 36 RPM. The single-phase machine has a double throw reversible switch, cast aluminum housing, NPT thread, and a bolt size ranging from ¼ to 1 inches.

Technical Specs

  • ItemPortable Pipe Threading Machine
  • Maximum Compatible Pipe Size2 in
  • Current13 A
  • Die Head Sizes Included1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in
  • Free Speed36 RPM
  • Horsepower1/2 hp
  • IncludesCase, Support Arm, 1/2 in to 2 in NPT Die Heads
  • Machine TypePortable Handheld Power Drive
  • Minimum Bolt Size1/4 in
  • Mount TypeHandheld
  • Number of Speeds1
  • Overall Length28-1/4"
  • Phase1
  • Power Output1,500 W
  • ReversibleYes
  • Switch TypeForward/Off/Reverse
  • Thread Standard of Included DiesNPT
  • Tool Series700
  • Voltage115
  • Compatible Die Head Type 12R
  • Minimum Compatible Pipe Size 1/8 in
  • Die Head Sizes 1/2 in to 2 in
  • Features Portable
  • Frequency 60 Hz
  • Housing Material Cast Aluminum
  • Kit Contents Bare Tool
  • Maximum Bolt Size 1 in
  • Motor Type Universal
  • Number of Die Heads 6
  • Overall Height 7.8 in
  • Overall Width 4"
  • Portability Portable
  • Power Source Corded
  • Standards CSA Approved and Approved to UL Standard, NRTLC
  • Threading Equipment Included Case, Die Heads, Support Arm
  • Through-the-Head Oiling No
  • Tool Weight 25 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list