!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MODEL 690 HAND-HELD POWER DRIVE, CORDED, ½ HP, 115V/12A/60HZ, ⅛ TO 2 IN DIA, 11-R

MODEL 690 HAND-HELD POWER DRIVE, CORDED, ½ HP, 115V/12A/60HZ, ⅛ TO 2 IN DIA, 11-R

RIDGID

MODEL 690 HAND-HELD POWER DRIVE, CORDED, ½ HP, 115V/12A/60HZ, ⅛ TO 2 IN DIA, 11-R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MODEL 690 HAND-HELD POWER DRIVE, CORDED, ½ HP, 115V/12A/60HZ, ⅛ TO 2 IN DIA, 11-R

MODEL 690 HAND-HELD POWER DRIVE, CORDED, ½ HP, 115V/12A/60HZ, ⅛ TO 2 IN DIA, 11-R

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,665.52 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG44923
  • Mfr. Model # 44923
  • UNSPSC # 23241511
  • CATALOGUE PAGE # 259
  • Shipping Weight 62.0 lbs

Product Details

This Model 690-I corded hand-held power drive operates at 115V/12A/60Hz and has a pipe diameter capacity ranging from ⅛ to 2 inches. It has a ½ HP motor with an operating speed of 36 RPM, a forward/reverse slide switch, a die cast aluminum permanently greased gear head, a universal single-phase motor, dual V jaw reaction arm, and 11-R die heads.

Technical Specs

  • ItemPower Drive
  • Maximum Compatible Pipe Size2 in
  • Current12 A
  • Die Head Sizes Included1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in
  • Free Speed36 RPM
  • Horsepower1/2 hp
  • Includes1/2 in to 2 in 11R Die Heads, Carry Case
  • Machine TypePortable Handheld Power Drive
  • Mount TypeHandheld
  • Number of Speeds1
  • Overall Length30"
  • Phase1
  • Power Output1,270 W
  • ReversibleYes
  • Switch TypePaddle Switch With Safety Lock Off Device, Separate Forward/reverse Switch
  • Thread Standard of Included DiesNPT
  • Tool Series690-I
  • Voltage115
  • Compatible Die Head Type 11R
  • Minimum Compatible Pipe Size 1/2 in
  • Die Head Sizes 1/2 in to 2 in
  • Features Portable
  • Frequency 60 Hz
  • Housing Material Cast Aluminum, Plastic
  • Kit Contents Bare Tool
  • Motor Type Universal
  • Number of Die Heads 6
  • Overall Height 8 in
  • Overall Width 8"
  • Portability Portable
  • Power Source Corded
  • Standards CSA Certified, NRTLC, UL Listed
  • Threading Equipment Included Case, Die Heads, Support Arm
  • Through-the-Head Oiling No
  • Tool Weight 59 lb
  • Country of Origin Romania (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list